Beli toku air impact wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp8.599.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  2. TOKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp3.899.900

    TOKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  3. TOKU Chisel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  4. TOKU Chisel Square Type Asphalt Cutter (Mata Bor Bobok Beton)
    Mulai

    Rp1.399.900

    TOKU Chisel Square Type Asphalt Cutter (Mata Bor Bobok Beton)
    Deskripsi:
    - It is small and lightweight, and has excellent crushing power, workability and durability. - For concrete chipping work of civil engineering, buildings and building structures. - For burring works, etc.
  5. TOKU Air Angle Grinder
    Mulai

    Rp10.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Total Length: 218mm
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Hose Intake Port: PT1/4
    • Air Consumption per minute: 0.8 to 1.0
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  6. TOKU Concrete Breaker
    Mulai

    Rp21.999.900

    TOKU Concrete Breaker
    Deskripsi:
    -A vibration and sound proof type that protects you from damage by vibration and maintains a quiet working environment.-It is lightweight and has excellent crushing power, workability and durability.-The exterior body area all uses forgings and special materials so it is tough and has excellent durability. -For foundation chipping work of roads, civil engineering, buildings and building structures.
  7. TOKU Air Angle Grinder
    60%
    Mulai

    Rp4.799.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
    • Air consumption: 0.8 to 1.0
    • Hose Intake Port: PT3/8
    • Exhaust: Lateral
    • Total Length: 254mm
    • No. Load Speed: 7500min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  8. Jiang Dong Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp7.299.900

    Jiang Dong Diesel Engine (Mesin Penggerak Diesel)
    atribut:
    • Type: Horizontal 4 stroke - 1 Cylinder
    • Lubrication System: Combination of Pressure and Spread
  9. TOKU Rock Drill (Air Type)
    Mulai

    Rp46.999.900

    TOKU Rock Drill (Air Type)
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Piston Diameter: 54mm
    • Stroke Diameter: 45mm
    • Number of Blows: 2450bpm
    • Air consumption: 1.6m³/min
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  10. TOKU Moil Point
    Mulai

    Rp959.900

    TOKU Moil Point
    atribut:
    • Suitable For: Unit TPB-60, TPB-73, TPB-90
    • Shank Size (inch): 1-1/4 x 6
    • Overall Length (mm): 620
    • Type: M1/MP1
  11. TOKU Hammer Drill
    Mulai

    Rp36.999.900

    TOKU Hammer Drill
    Deskripsi:
    -A vibration proof type that protects you from damage by vibration.-The working range is wide and it has a drilling force of 13 to 28mm. -For drilling work in general civil engineering construction work and chemical anchor construction. -Insert bit sold separately
    atribut:
    • Piston Diameter: 38x22mm
    • Stroke Diameter: 31mm
    • Total Length: 400mm
    • Number of Blows: 3200bpm
    • Air consumption: 0.7m3/min
    • Rotating Direction: Right
    • Hose Inner Diameter: 12.7mm
    • Air Coupler: 3/8PT
    • Purpose of Use: For drilling work in general civil engineering construction work and chemical anchor construction.
    • Working Air Pressure: 0.6MPa
  12. PRO-QUIP Seed Planter
    Mulai

    Rp319.900

    PRO-QUIP Seed Planter
    Deskripsi:
    SPM01 Alat Tanam BenihPengatur Jarak- Kacang Hijau- Kacang Merah- Kacang Kedelai- Jagung
  13. Non Brand Food & Beverage Silicone Tubing (Selang)
    Mulai

    Rp109.900

    Non Brand Food & Beverage Silicone Tubing (Selang)
    Deskripsi:
    Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.
    atribut:
    • Material: Silicone
    • Resistance Properties: High Temperature Resistant
  14. TOKU Chisel Concrete Breaker (Mata Bor Bobok Beton)
    Mulai

    Rp909.900

    TOKU Chisel Concrete Breaker (Mata Bor Bobok Beton)
    Deskripsi:
    -For concrete chipping work of civil engineering, buildings and building structures.-For burring works.
    atribut:
    • Shank Size: 31.7mm
    • Shank Length: 154mm
    • Total Length: 540mm
    • Compatible Model: TPB-73/90
    • Shank Shape: Hexagon
  15. Non Brand Polybag Tanaman
    Mulai

    Rp32.900

    Non Brand Polybag Tanaman
    atribut:
    • Capacity (gr): 500
  16. TONE Hex Key Ball Point Long Arm Master Tool (Kunci L)
    Mulai

    Rp99.900

    TONE Hex Key Ball Point Long Arm Master Tool (Kunci L)
    Deskripsi:
    Purpose : Loosening and tightening of a bolt with a hexagon bolt.
  17. TOKU Insert Bit for Rotary Hammer (Mata Bor Bobok Beton)
    Mulai

    Rp1.599.900

  18. BESTKP Polybag Bibit Tanaman
    Mulai

    Rp94.900

    BESTKP Polybag Bibit Tanaman
    atribut:
    • Color: Black
Daftar Harga toku air impact wrench Terbaru October 2026
TOKU Air Impact Wrench (Kunci Sok Angin)Rp8.599.900
TOKU Air Impact Wrench (Kunci Sok Angin)Rp3.899.900
TOKU ChiselRp269.900
TOKU Chisel Square Type Asphalt Cutter (Mata Bor Bobok Beton)Rp1.399.900
TOKU Air Angle GrinderRp10.999.900
TOKU Concrete BreakerRp21.999.900
TOKU Air Needle ScalerRp6.199.900
TOKU Air Angle GrinderRp4.799.900
Jiang Dong Diesel Engine (Mesin Penggerak Diesel)Rp7.299.900
TOKU Rock Drill (Air Type)Rp46.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait