Beli air hydraulic riveter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.099.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
  2. TEKIRO Air Riveter
    Mulai

    Rp1.199.900

    TEKIRO Air Riveter
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  3. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  4. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.799.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  5. MILWAUKEE Cordless Riveting Tool
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
  6. monotaro Air Riveter Set
    Mulai

    Rp2.699.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  7. LOBSTER(LOBTEX) Pneumatic Riveter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  8. Wipro Air Riveter
    Mulai

    Rp559.900

  9. Suntree MCB DC 550V
    Mulai

    Rp309.900

    Suntree MCB DC 550V
    atribut:
    • Rated Voltage (V): 550
    • Number of Pole: 2P
    • Breaking Current Icu (A): 6KA
  10. TEKIRO Tang Rivet
    Mulai

    Rp189.900

    TEKIRO Tang Rivet
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  11. LOBSTER (LOBTEX) Air Riveter
    Mulai

    Rp12.999.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  12. JTC Heavy Duty 1/4inch Air Riveter
    Mulai

    Rp8.599.900

    JTC Heavy Duty 1/4inch Air Riveter
    atribut:
    • Air inlet: 1/4 inch PT
  13. INGERSOLL RAND Air Riveter
    Mulai

    Rp4.899.900

    INGERSOLL RAND Air Riveter
    Deskripsi:
    The LA437-EU air riveter is dedicated to maintenance applications and light production needs. It is specially designed for ease of use and durability in a convenient easy to use package. - Aluminum rivet capacity up to 4.75mm (3/16inch). - Rivet stem reservoir. - Tool delivered with nosepieces: 2.4mm (3/32inch), 3.2mm (1/8inch), 4.0mm (5/32inch) and 4.75mm (3/16inch).
    atribut:
    • Rivet Capacity (inch): 3/32 - 3/16
    • Air inlet (inch): 1/4 NPTF
    • Minimum Hose Size (inch): 3/8
    • Sound pressure: 89
    • Air Consumption (L/minute): 1.7
    • Traction Power (lbs): 1940
    • Vibration (m/s²): 3.2 / 0.7
  14. TEKIRO Tang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TEKIRO Tang
    Deskripsi:
    TEKIRO HAND RIVETER-1 / TANG RIVET-1 / TOOLS - ALAT PERKAKASSebuah pistol paku keling, juga dikenal sebagai palu pneumatik, [1] adalah jenis alat yang digunakan untuk menggerakkan paku keling. Pistol keling yang digunakan di sisi kepala diproduksi [jargon] keling dan bar bucking digunakan pada buck-ekor sisi [jargon] keling tersebut. Energi dari palu di pistol paku keling mendorong kerja dan keling terhadap inersia bar bucking. Akibatnya, ekor keling adalah cacat dan bekerja-keras. Pada saat yang sama pekerjaan erat ditarik bersama-sama dan dipertahankan antara kepala keling dan ekor diperluas dan diratakan. Hampir semua senjata keling yang pneumatik powered. Mereka senjata keling yang digunakan untuk menggerakkan paku keling baja struktural yang cukup besar sementara yang digunakan dalam perakitan pesawat yang mudah dipegang dengan satu tangan. Sebuah pistol paku keling berbeda dari palu udara di ketepatan kekuatan pendorong.Senjata keling pneumatik biasanya memiliki regulator yang mengatur jumlah udara yang masuk alat. Diatur masuk udara melewati katup throttle yang biasanya dikendalikan oleh pemicu dalam genggaman tangan. Ketika memicu diperas, katup throttle terbuka, sehingga udara bertekanan mengalir ke piston. Sebagai piston bergerak, port terbuka yang memungkinkan tekanan udara untuk melarikan diri. Piston pemogokan terhadap set keling. Gaya pada set keling mendorong keling ke pekerjaan dan terhadap uang [jargon]. Uang deformasi ekor keling. Piston dikembalikan ke posisi semula oleh pegas atau pergeseran katup yang memungkinkan udara untuk mendorong piston kembali ke posisi awal.
    atribut:
    • Size: 2.4 - 3.2 - 4.0 - 4.8
  15. NANUK Waterproof Resin Shell Case without Insert Foam
    Mulai

    Rp4.199.900

    NANUK Waterproof Resin Shell Case without Insert Foam
    Deskripsi:
    Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  16. monotaro Air Riveter (Stroke 19 mm)
    Mulai

    Rp6.699.900

    monotaro Air Riveter (Stroke 19 mm)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Materials that can be used) Iron, stainless steel, aluminum
    • Rivet Diameter: Range of Use(phi mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Accessories: PT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
    • Stroke (mm): 19
    • Overall Length (mm): 260
    • Weight (kg): 2.07
    • Height (mm): 324
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 113
  17. SI Air Ratchet Wrench
    Mulai

    Rp6.599.900

    SI Air Ratchet Wrench
    Deskripsi:
    -Air type box end wrench optimum for tightening and removal work at the narrow space . Use the reverse rotation inside out.-It demonstrates significant power on removing door hinges, bonnet hinges and bolts.-Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    atribut:
    • Nominal Dimension: 6 to 50A
    • A tube to be gripped Outer Diameter: 11 to 64mm
    • Total Length (designation): 350mm
    • Accessories: Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    • Purpose of Use: It demonstrates significant power on removing door hinges, bonnet hinges and bolts.
  18. TEKIRO Air Ratchet Wrench
    Mulai

    Rp789.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  19. MAXPRO Air Hydraulic Riveter
    Mulai

    Rp1.499.900

    MAXPRO Air Hydraulic Riveter
    atribut:
    • Size (inch): 3/16
    • Size (mm): 4.8
    • Traction Power (lbs): 2680
    • Tool Stroke (mm): 14
    • Working Pressure (psi): 90.0
    • Air inlet (inch): 1/4
    • Average Air Consumption (L/minute): 0.85
    • Nose pieces (mm): 2.4, 3.2, 4.0, 4.8
Daftar Harga air hydraulic riveter Terbaru January 2026
monotaro Air Riveter HydraulicRp6.099.900
TEKIRO Air RiveterRp1.199.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.399.900
KOBE RED LINE Mesin Rivet PneumatikRp2.799.900
MILWAUKEE Cordless Riveting ToolRp4.399.900
monotaro Air Riveter SetRp2.699.900
LOBSTER(LOBTEX) Pneumatic RiveterRp10.999.900
Wipro Air RiveterRp559.900
Suntree MCB DC 550VRp309.900
TEKIRO Tang RivetRp189.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)