monotaro Air Riveter (Stroke 19 mm)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.199.900
Spesifikasi
Rivet(Materials that can be used) Iron, stainless steel, aluminum
Rivet Diameter: Range of Use(phi mm)2.4, 3.2, 4.0, 4.8, 5.6, 6.4
AccessoriesPT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
Stroke (mm)19
Overall Length (mm)260
Weight (kg)2.07
Height (mm)324
Working Pressure (MPa)0.62
Air OutletPT1/4
Use Hose Diameter (mm)9.5
Air Consumption (L/minute)113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use in applications other than.

Ulasan Produk

Tidak ada ulasan