Beli air flow sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- OMRON Airflow sensor 10.8 → 26.4 VdcDeskripsi:Omron AirflowOmron's compact and intelligent airflow sensor uses MEMS technology to measure accurate mass airflow up to 1 m/sec. The housing design is based on the centrifugal principle to separate particulates from the air. Powered from 10.8VDC to 26.4Vdc. The sensor has a 3-pin electrical connection. Features and BenefitsCurrent consumption: 15 mA (max) Output voltage range is 1 → 5 V dc Standard and optimally calibrated at the factory for easy and rapid user application.atribut:
- AS ONE Part Number: 65-7266-12
- Smart Sensor AnemometerDeskripsi:Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
- Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata)Deskripsi:These general purpose averaging plastic flow sensors mount to square and round ducts and read pressure for monitoring and control. They must be used on air and gases compatible with plastic. Applications include HVAC zone control, fan-flow rate sensing, and retrofitting HVAC airflow measurement.
- NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu)Deskripsi:NEW-FLOW sheath type resistance sensor is high pre-cision and reliability measuring temperature sensor.atribut:
- Head Housing Model: Weather proof HN
- Sensor Type: Spring loading hexagonal head thread type
- Sensor Connection Type: Thread Type
- Connection Size (inch): 1/2 NPT
- Conduit Connection Size (inch): 1/2 NPT Female
- Element Type: PT100Ω
- Length (mm): 22
- Outer Diameter (mm): 6
- Sheath Material: SS316/SS316L
- FESTO Flow Sensor SFAH Seriesatribut:
- Operating Pressure (bar): -0.9 - 10
- Method of measurement: Heat transfer
- CE Marking (See Declaration of Conformity): As per EU EMC directive; As per EU RoHS directive
- Temperature of Medium (°C): 0 - 50
- Certificate Issuing Authority: UL E322346
- Certification: RCM compliance mark; c UL us - Listed (OL)
- Flow Direction: UniDirectional
- KC Characters: KC EMC
- Measured Variable: Mass Flow Rate; Volumetric Flow Rate
- Measuring Principle: Thermal
- Note on Materials: RoHS-compliant
- Operating Medium : Argon; Compressed air as per ISO 8573-1:2010 [6:4:4]; Nitrogen
- OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)Deskripsi:Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.atribut:
- Ambient Relative Humidity (RH): 45 to 85
- Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
- Voltage Between Electrodes (V): AC 8
- Response Time (ms): 80 or less during operation 160 or less when returning
- Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to 55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
- Power Consumption (V/A): About 6.4
- Rated Voltage (V): AC200
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
- Type: For general use
- Withstand Voltage: AC2000V 50/60Hz 1min
- Hitachi Astemo Aftermarket Japan Automotive Electrical Component Air Flow Sensor (Komponen Listrik Otomotif)Deskripsi:An airflow sensor is a sensor that is placed in the intake system in an electronic control system and measures the amount of air that passes through (the amount of air that is taken into the engine).atribut:
- Manufacturer: Nissan
- Representative model: AD Expert
- Main Compatible Genuine Part No.: 22680-7S000
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- Fort Water Level Control (Kontrol Ketinggian Air)Deskripsi:For 1 water tankatribut:
- Frequency (Hz): 50/60
- Yamato Flow Meter (Meter Aliran)Deskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Port Connection: 3/4-16UNF Flange Nut
- Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
- Precision: Full Scale ±5%
- Purpose of Use: For pressure regulator, piping installation.
- OMRON MEMS Flow Sensor D6F-Patribut:
- Protection Class: IEC standard IP40
- Type: MEMS flow sensor
- GEMS SENSORS Turbine Flowmeter & TotalizerDeskripsi:Inline turbine flow sensors have an output connection to a separate monitoring system. These sensors monitor and measure the flow rate of media traveling through a system.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±3
- Cable Length (ft): 3
- Connection Size (inch): 3/8
- Connection Type: NPT
- Filter Rating (micron): 50
- Flowmeter Type: Turbine
- Housing Material: Nylon
- Includes: Cable
- Inlet/Outlet Connection (inch): 3/8 NPT
- Max. Viscosity (SUS): 81
- Maximum Operating Pressure (psi): 200
- Maximum Operating Temperature (°F): 212
- Maximum Voltage (V) : 24 DC
- Minimum Operating Temperature (°F): -4
- Overall Height (inch): 1.3
- Overall Length (inch): 2.2
- Overall Width (inch): 0.7
- Standards: CE Certified; CSAus Certified; RoHS
- Termination (ft): 3 Cable
- Transistor Circuit Type: NPN
- Voltage Range (V): 24 DC
- Wetted Material: Nylon; PTFE Graphite
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Dwyer Variable Area Flow Meter (Meter Aliran)Deskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- Body Material: Polycarbonate
- Connection Type: FNPT
- Flowmeter Type: Variable Area
- Includes Flow Rate Adjustment Knob: Yes
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 100
- Media Temperature Range (°F): 130
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Buna-N; Neoprene
- Product Type: Variable Area Flowmeter
- Standards: EU Directive 2011/65/EU; RoHS II Compliant
- Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
Daftar Harga air flow sensor Terbaru October 2026
| SMC Flow Sensor Flow Monitor PFM725 Series | Rp3.999.900 |
| OMRON Level Controller 61F Type (Pengontrol Level) | Rp599.900 |
| OMRON Airflow sensor 10.8 → 26.4 Vdc | Rp4.699.900 |
| Smart Sensor Anemometer | Rp869.900 |
| Dwyer Averaging Flow Sensor (Sensor Aliran Rata-rata) | Rp379.900 |
| GEMS SENSORS Gems Sensors Flow Sensor Liquid Ft-110 Series | Rp5.299.900 |
| OMRON IOT Liquid Flow Sensor (Sensor Aliran Cairan) | Rp619.900 |
| NEW FLOW Sheath Type Resistance Sensor (Pendeteksi Suhu) | Rp2.399.900 |
| FESTO Flow Sensor SFAH Series | Rp7.199.900 |
| OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung) | Rp3.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/c4P102413436-2.jpg)


/4gP112360160-1.jpg)

/gwP106904608-1.jpg)
/7vP109966283-1.jpg)

%2061F-GP%20(Saklar%20Tanpa%20Pelampung)/6kP106899236-1.jpg)
/c1P110466433-1.jpg)
/hjP109671631-1.jpg)
/bwP103846428-2.jpg)
/jdP102960697-10.jpg)



/5xP104050213-138.jpg)
/P102957365-1.jpg)
/nsP109555856-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)