Beli air flow anemometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Mulai

    Rp219.900

    PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  2. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  3. Nano Filter Cartridge Filter Water 10inch
    Mulai

    Rp17.900

    Nano Filter Cartridge Filter Water 10inch
    atribut:
    • Material: Polypropylene
    • Type: 2-Tier PP Sediment Filter Cartridge
    • Dimensions (cm): 8x25
  4. Penguin Bleu Catridge For Water Filter
    Mulai

    Rp29.900

    Penguin Bleu Catridge For Water Filter
    Deskripsi:
    Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.
    atribut:
    • Height (inch): 10
  5. PENTAIR/PENTEK Drop-In Filter Cartridges
    Mulai

    Rp129.900

    PENTAIR/PENTEK Drop-In Filter Cartridges
    Deskripsi:
    Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
  6. PENTAIR/PENTEK Filter Cartridge
    Mulai

    Rp609.900

    PENTAIR/PENTEK Filter Cartridge
    atribut:
    • UNSPSC: 40161502
  7. monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    monotaro Filter Cartridge PPS (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  8. NIHON FILTER CW Series
    Mulai

    Rp149.900

    NIHON FILTER CW Series
    Deskripsi:
    -Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
  9. PENTAIR/OMNIFILTER Drop-In Filter Cartridges
    Mulai

    Rp219.900

  10. UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

    UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Deskripsi:
    UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
    atribut:
    • Power: 1.5V battery (R03) x 3
    • Units: m/s, km/h, ft/min, knots, mph, ℃/℉
    • Display (mm): 35x32
    • Product Color : Red and grey
    • Product Size(mm): 120x53x43
    • Sampling Rate (s): 0.5
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 550x295x350
    • Standard Individual Packing : Gift box, blister, English manual
    • Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
    • Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
    • Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
    • Working Temperature (°C): 0-40
  11. KANOMAX Anemometer
    Mulai

    Rp14.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  12. KRISBOW Anemometer Digital
    Mulai

    Rp1.999.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  13. Sanwa Direct Digital anemometer
    Mulai

    Rp1.799.900

    Sanwa Direct Digital anemometer
    Deskripsi:
    Sanwa Direct original product An easy-to-operate anemometer that can display digital and analog bars. It can be used for wind force measurement in a wide range of fields such as outdoor events, sports competitions, drone flights, work sites, construction sites, agriculture and fisheries. It has a backlight function that makes it easy to see the display even in the dark. When measuring the wind speed, you can also check the temperature. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. When the battery is low, the battery level icon will be displayed to notify you to replace the battery.
    atribut:
    • Automatic Power Off: Automatic power off after about 15 minutes
    • Battery Life: About 30 hours
    • Dimensions, Width W x Depth D x Height H (mm): 62x33x159
    • Display: Wind speed level: level 0-16 analog bar graph
    • Mass (g): 277
    • Measuring Accuracy: Wind speed/±(3%+0.3m/s) Temperature/±1.5°C
    • Measuring Range: Wind speed/0.4~30.0m/s, 1.4~108km/h Temperature/-30°C~60°C
    • Operating Humidity (%RH): 10~90
    • Operating Temperature (°C): -20~60
    • Power Supply: 9V type dry battery (006P type) x 1
    • Resolution: Wind speed/0.1m/s Temperature/0.1°C
    • Temperature/Humidity Range for Storage: -30°C~60°C,10%RH~80%RH
    • Units of Measurement: M/s,km/h
  14. Sanwa Direct Digital sound level meter
    Mulai

    Rp1.799.900

    Sanwa Direct Digital sound level meter
    Deskripsi:
    Sanwa Direct original product Easy to operate, noise measuring instrument with digital display and analog bar display. Frequency characteristics A-weighting (dBA) and C-weighting (dBC) can be measured. It can be used indoors such as offices, libraries, hospitals, gymnasiums, and residences, as well as outdoors such as roads and grounds. It has a hold function that can fix and display the measured value. It has a backlight function that makes it easy to see the display even in the dark. Comes with a microphone cover to prevent wind noise. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. It comes with a convenient battery level display function.
    atribut:
    • Accuracy: ±1.4dB
    • Applicable Standard: IEC61672-1 Class2
    • Automatic Power Off: Automatic power off after about 15 minutes
    • Battery Life: About 30 hours
    • Dimensions, Width W x Depth D x Height H (mm): 62x33x189
    • Display: 3 1/2 digit LCD display
    • Display Cycle: 0.5 seconds
    • Dynamic range: 50dB
    • Frequency Characteristic: DBA (A-weighted), dBC (C-weighted)
    • Frequency Range: 31.5Hz~8kHz
    • Mass (g): 178
    • Measuring Range: 30dB~130dB Lo:30dB~80dB,Med:50dB~100dB,Hi:80dB~130dB
    • Microphone: 1/2 inch electret capacitor
    • Operating Humidity (%RH): 10~90
    • Operating Temperature (°C): -20~60
    • Power Supply: 9V type dry battery (006P type) x 1
    • Resolution: 0.1dB
    • Temperature/Humidity Range for Storage: -20°C~60°C,10%RH~75%RH
    • Warning Alarm: If the \"OVER\" input exceeds the upper limit of the range, if the \"UNDER\" input is less than the lower limit of the range
  15. PENTAIR/EVERPURE Drop-In Filter Cartridges
    Mulai

    Rp199.900

    PENTAIR/EVERPURE Drop-In Filter Cartridges
    Deskripsi:
    Solid filter cartridges capture and remove solid contaminants from water and industrial liquids. These one-piece, depth-type filters trap particulates throughout the filter structure not only on the surface. These solid process water filter cartridges fit compatible housings to provide filtration for process water, plating solutions, and chemical processing fluids.
    atribut:
    • UNSPSC: 40161502
    • Application: Pre-Filter
    • Cartridge Media: Polypropylene
    • Filter Design: Solid
    • Filter Media: Polypropylene
    • Filter Type: Particulate
    • Inside Diameter (inch): 1
    • Maximum Pressure (psi): 125
    • Maximum Temperature (°F): 80
    • Micron Rating (micron): 10
    • Minimum Pressure: 5
    • Outside Diameter (inch): 3-3/8
    • Reduces: Sediment
    • Standards: NSF 42
  16. monotaro Activated Carbon Filter
    Mulai

    Rp189.900

    monotaro Activated Carbon Filter
    atribut:
    • Type of Filter Material: Granular activated carbon
  17. DELTA PURO Carbon Activated (Karbon Aktif)
    Mulai

    Rp519.900

    DELTA PURO Carbon Activated (Karbon Aktif)
    Deskripsi:
    Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
  18. monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
Daftar Harga air flow anemometer Terbaru October 2026
PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)Rp219.900
KRISBOW Anemometer Hot WireRp3.799.900
Nano Filter Cartridge Filter Water 10inchRp17.900
Penguin Bleu Catridge For Water FilterRp29.900
PENTAIR/PENTEK Drop-In Filter CartridgesRp129.900
PENTAIR/PENTEK Filter CartridgeRp609.900
monotaro Filter Cartridge PPS (Kartrid Penyaring)Rp48.900
NIHON FILTER CW SeriesRp149.900
PENTAIR/OMNIFILTER Drop-In Filter CartridgesRp219.900
UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)Rp899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait