PENTAIR/EVERPURE Drop-In Filter Cartridges

Sebelum PPN:
Rp199.900 - Rp379.900
Spesifikasi
UNSPSC40161502
ApplicationPre-Filter
Cartridge MediaPolypropylene
Filter DesignSolid
Filter MediaPolypropylene
Filter TypeParticulate
Inside Diameter (inch)1
Maximum Pressure (psi)125
Maximum Temperature (°F)80
Micron Rating (micron)10
Minimum Pressure5
Outside Diameter (inch)3-3/8
ReducesSediment
StandardsNSF 42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solid filter cartridges capture and remove solid contaminants from water and industrial liquids. These one-piece, depth-type filters trap particulates throughout the filter structure not only on the surface. These solid process water filter cartridges fit compatible housings to provide filtration for process water, plating solutions, and chemical processing fluids.
Feature
Filter Cartridge Reduces Sediment Micron Rating 10 micron Flow Rate 5 gpm Inside Diameter 1 in Outside Diameter 3 3/8 in Overall Height 9 3/4 in Filter Media Polypropylene For Use With 10 in Drop-in Housings Application Pre-Filter Cartridge Media Polypropylene Compatible Mfr Model Number E-10 Filter Design Solid Filter Type Particulate Maximum Pressure 125 psi Maximum Temperature 80 Degrees F Minimum Pressure 5 psi Series EC110 Standards NSF 42

Ulasan Produk

Tidak ada ulasan

Halaman Terkait