Sanwa Direct Digital sound level meter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy±1.4dB
Applicable StandardIEC61672-1 Class2
Automatic Power OffAutomatic power off after about 15 minutes
Battery LifeAbout 30 hours
Dimensions, Width W x Depth D x Height H (mm)62x33x189
Display3 1/2 digit LCD display
Display Cycle0.5 seconds
Dynamic range50dB
Frequency CharacteristicDBA (A-weighted), dBC (C-weighted)
Frequency Range31.5Hz~8kHz
Mass (g)178
Measuring Range30dB~130dB Lo:30dB~80dB,Med:50dB~100dB,Hi:80dB~130dB
Microphone1/2 inch electret capacitor
Operating Humidity (%RH)10~90
Operating Temperature (°C)-20~60
Power Supply9V type dry battery (006P type) x 1
Resolution0.1dB
Temperature/Humidity Range for Storage-20°C~60°C,10%RH~75%RH
Warning AlarmIf the \"OVER\" input exceeds the upper limit of the range, if the \"UNDER\" input is less than the lower limit of the range

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sanwa Direct original product Easy to operate, noise measuring instrument with digital display and analog bar display. Frequency characteristics A-weighting (dBA) and C-weighting (dBC) can be measured. It can be used indoors such as offices, libraries, hospitals, gymnasiums, and residences, as well as outdoors such as roads and grounds. It has a hold function that can fix and display the measured value. It has a backlight function that makes it easy to see the display even in the dark. Comes with a microphone cover to prevent wind noise. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. It comes with a convenient battery level display function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait