Beli air filter regulator tekiro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Filter Regulator LubricatorDeskripsi:Filter Regulator LubricatorMetal Bowl with Gauge 1inchatribut:
- Adj. Pressure Range (bar): 10
- Max. Service Pressure (bar): 15
- Operating Temperature Range (°C): 5 - 80
- Filter Element (micron): 5
- TEKIRO Saringan Udara KompresorDeskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateberfungsi untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanMaterial : polycarbonateDimensi Produk : 214mmx47mmx30mmatribut:
- Air inlet (inch): 3/4
- Material: Polycarbonate
- Dimension 1 (mm): 214
- Dimension 5 (mm): 50
- TEKIRO Saringan Udara KompresorDeskripsi:alat untuk kontrol kompresor yang mempunyai 1 tabung mini dengan temperature range 5-60 deg celcius, max pressure 10 kgf/cm2, bahan material polycarbonateFungsi : alat untuk kontrol kompresor yang dapat meningkatkan menurunkan performance kendaraanDimensi Produk : 150Mmm, 30mm, 26mmMaterial : polycarbonateatribut:
- Air inlet (inch): 1/4
- Size (inch): 1/4
- Material: Polycarbonate
- Dimension 2 (mm): 30
- Dimension 5 (mm): 40
- monotaro Filter Regulator (Semi-Automatic Drain)Deskripsi:And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.atribut:
- Drainage unit Port size (Rc): 43473
- Pressure gauge connection caliber: Rc1 / 8
- Maximum Operating Pressure (MPa): 1
- Filtration rating ( micro m): Five
- Filter Drain Capacity (ml): 80
- Accessories: Pressure gauge, bracket
- Auto drain Specification: Semi-auto drain
- Ball Material: Polycarbonate
- Body Material: Zinc alloy
- Bowl material: Polycarbonate
- Case: Zinc alloy case with case guard
- Filter: Semi auto drain
- Fluid: Compressed air
- Lid Material: Polyacetal
- Material (ball guard): Zinc alloy
- Mounting Method: With bracket
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Proof Pressure (MPa): 1.2
- Screw Type: Rc
- Set Pressure Range (MPa): 0.05 to 0.85
- Set Pressure Unit: MPa
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- KOEHLER BRIGHTSTAR Safety-Rated Handheld FlashlightDeskripsi:These safety-rated flashlights set their head in line with their body for a traditional beam orientation. They are powered by disposable batteries.atribut:
- UNSPSC: 39111702
- Application: Explosion Proof
- Battery Chemistry: Alkaline
- Battery Size: AA
- Beam Color: White
- Beam Focus: Adjustable
- Beam Pattern: Spot
- Body Color: Yellow
- Body Diameter (inch): 2
- Body Material: Polymer
- Drop Rating (m): 2
- Features: Tail Cap Slot for Lanyard
- Hands Free Capable: Yes
- Hazardous Location Specification: Class I, Div 1 and 2, Group A, B, C, D; Class II, Div 1 and 2, Group E, F, G; Class III, Div 1 and 2
- IP Rating: IPX7
- Includes Batteries: No
- Includes Charger: No
- Includes Secondary Light: Yes
- Intrinsically Safe: Yes
- Lamp Life (hour): 30000
- Lens Material: Polycarbonate
- Lighting Technology: LED
- Max. Brightness (lm): 325
- Maximum Beam Distance (m): 236
- Maximum Run Time (hour): 24
- Mount Type: Magnet
- Number of Batteries: 3
- Overall Length (inch): 7-1/8
- Peak Beam Intensity (cd): 14000
- Power Source: Battery
- Rechargeable: No
- Run Time at Max. Brightness (hour): 7
- Series: Razor
- Standards: UL Listed 913
- Switch Location: Head
- Switch Type: Push Button
- Weight with Batteries (oz): 8
- FESTO Compressed Air Filter Regulator MS Basic Seriesatribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- Pressure Regulation Range (bar): 0.5 to 7
- Max. Pressure Hysteresis (bar): 0.25
- Fort Cable Ties (Pengikat / Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
- ABC (Battery) Baterai Alkaline AA (A2)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- EMC FRL Filter (Filter Regulator)atribut:
- Series No.: Round gauge series
- Type Code: Filter+regulator+ lubricator
- Guaranteed Pressure Resistance (MPa): 1.5
- Bowl material: Polycarbonate
- Filter Precision: 40 µm (5 µm is optional)
- Maximum Working Pressure (MPa): 1
- Pressure Adjustment Range (MPa): 0.15~0.85
- Recommended oil: Turbine No.1 Oil ISOVG32
- Valve Type: With Overlow
- Working Temperature (°C): 5~6
- INA Cylindrical Roller Bearings Series D-PPDeskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- monotaro Filter Regulator + LubricatorDeskripsi:Pressure control removal outlet side of 5 micro m or more solid contaminants and the drain contained in the compressed air is available. Electromagnetic valve in the lubricator, you can lubrication by the oil mist to the cylinder.atribut:
- Maximum Operating Pressure (MPa): 1
- Material (ball guard): Zinc alloy
- Set Pressure Range (MPa): 0.05 to 0.85
- Proof Pressure (MPa): 1.2
- Auto drain Specification: With semi-auto drain
- Body Material: Zinc alloy
- Filter Drain Capacity (ml): 80
- Filtration rating ( micro m): 5
- Fluid: Compressed air
- Lid Material: Polyacetal
- Lubricator Oil Storage Amount (ml): 125
- Mounting Method: Bracket mounting
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With pressure gauge
- Recommended use oil: ISO VG 32
- Screw Type: PT
- Set Pressure Unit: MPa
- WILKERSON Filter, Regulator & Lubricator (FRLs)Deskripsi:These FRLs by Wilkerson are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.atribut:
- UNSPSC: 27131604
- Adjustment Mechanism: Knob
- Adjustment Mechanism Material: Acetal
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Body Material: Aluminium
- Drain Included: Yes
- Drain Type: Manual
- Filter Element Material: Polyethylene
- Filter Rating (micron): 5
- For Fluid Type: Oil
- For Maximum Pipe Run (ft): 100
- For Substance Type: Air
- Iso Class: 3
- Lubricator Type: Micro Mist
- Number of Air Inlets: 1
- Number of Air Outlets: 1
- Pressure Control Type: Relieving
- Pressure Drop (psig): 14.5
- Pressure Gauge Included: Yes
- Pressure Gauge Port Type: NPT
- Seal Material: Nitrile
- Sight Dome Included: Yes
- Standards: ISO
- KRISBOW Filter Regulator Wadah LogamDeskripsi:Filter Regulator Metal Bowl 1/2inchatribut:
- Adj. Pressure Range (bar): 15
- Max. Service Pressure (bar): 20
- Drain Capacity (ml): 160 (manual)
- Filter Element (micron): 5
- Maximum Flow Rate (L/minute): 4000
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- In-Lite Lampu Sorot INF030atribut:
- Index Protection: IP65
- AC Voltage (V): 100-240
- Color Rendering Index (CRI): ≥ 70
- Frequency (Hz): 50/60
- Hour: 15000
- SNI License: Yes
- SNI Number: 013/LSP/QI/08-11/2023
- CKD Filter, Regulator (Cellex (Selex)atribut:
- Filtration Degree (µm): 5
Daftar Harga air filter regulator tekiro Terbaru January 2026
| KRISBOW Filter Regulator Lubricator | Rp999.900 |
| TEKIRO Saringan Udara Kompresor | Rp279.900 |
| TEKIRO Saringan Udara Kompresor | Rp179.900 |
| SMC Filter Regulator | Rp809.900 |
| monotaro Filter Regulator (Semi-Automatic Drain) | Rp559.900 |
| SMC FRL Combination Rc1/4 (Filter Udara) | Rp1.299.900 |
| KOEHLER BRIGHTSTAR Safety-Rated Handheld Flashlight | Rp1.299.900 |
| FESTO Compressed Air Filter Regulator MS Basic Series | Rp649.900 |
| Fort Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| ABC (Battery) Baterai Alkaline AA (A2) | Rp14.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































/22P103175074-1.jpg)
/l5P102081761-2.jpg)


/fcP107653552-1.jpg)
%20Baterai%20Alkaline%20AA%20(A2)/P102267219-1.jpg)
/qfP105382951-1.jpg)


/2pP109585097-1.jpg)

/P102121979-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)

/P103124584-11.jpg)