KOEHLER BRIGHTSTAR Vehicle Power Adapter & Charger

Sebelum PPN:
Rp619.900
Spesifikasi
UNSPSC25172901
ColorBlack
Cord Length (ft)2
Number of Connections1
PortsDC Plug
Product TypeCharger

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chargers plug into a vehicle's 12V auxiliary outlet and convert the outlet into an alternative connection, such as USB, for charging accessories.
Feature
DC Plug 12-24V For Lighthawk Product Type Charger Number of Connections 1 Cord Length 2 ft Color Black Ports DC Plug

Ulasan Produk

Tidak ada ulasan