Beli air compressor krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Air Compressor (Kompresor Angin)Deskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)Deskripsi:Stainless stell body Knock-down system Solid undershelf With backsplashatribut:
- Width (mm): 700
- Height (mm): 850
- TRUSCO Tray Stainless Steel Long Tapered Type (Nampan)atribut:
- Material: Stainless Steel (SUS304)
- Size (nominal): Model 370
- Outer Dimensions: 372x202x65mm
- Effective Internal Dimensions: 359x189x64mm
- Color: Silver
- GETRA Rack Storage (Rak Penyimpanan)Deskripsi:Stainless steel Knock-down system Round Tubeatribut:
- Width (mm): 500
- Height (mm): 1550
- Shark Kompresor Udara PortabelDeskripsi:Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
- MODENA Gas Cooktop 70cm (Kompor Tanam)Deskripsi:BH 0725
- GETRA Bain Marie Counter (Meja Penghangat Makanan)Deskripsi:Water drain valve. Tray slide. Stainless steel body. Castors. Thermostat.atribut:
- Voltage (V): 220
- Phase: 1
- Deli Air Compressor (Kompresor Angin)atribut:
- Rated Voltage (V): 220
- Rated Current (A): 6
- Package Type: Carton Box
- Ref. No.: EDL-WKY25-E1
- Air Tank Volume (L): 25
- Exhaust Pressure (MPa): 0.7
- Flow Rate (L/minute): 80
- Main Material: Copper, iron
- Overall Dimensions (mm): 580x265x540
- Package Manner: 1:CAR 1:PCS
- Product Color : Yellow
- Rated Power (kW): 1.2
- Rated Speed (rpm): 2800
- SAP: 100153814
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- MEIJI AIR COMPRESSOR MFG. Medium-pressure two-stage compressor (continuous/intermittent operation switchable)Deskripsi:A 1.37MPa medium-pressure compressor. Ideal for tire inflation/de-inflation, gas stations, etc. GKH series, capable of both continuous and intermittent operation. One-touch switching between continuous and intermittent operation depending on the compressed air usage conditions. Equipped with an Ace controller. Smooth start-up and shutdown for improved durability. Eliminates the air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor (3.7kW to 15kW). Includes a safety belt guard. All models come standard with a totally enclosed external fan motor. All models are equipped with a top-runner motor.*Noise levels are calculated in an anechoic chamber at full load, 1.5m in front. For 11kW and 15kW models, we recommend installing an air tank of ST230 or larger to allow for sufficient operating margin. Please refer to the safety precautions. If you do not have unloading tools, a separate charter fee will be charged.atribut:
- Voltage (V): Three-phase: 50Hz/200, 60Hz/200-220
- Makita Air CompressorDeskripsi:Compact size with excellent portabilityatribut:
- Current (A): 15 (quiet mode 12)
- Discharge Air Volume (L/minute): 105: Fast hit mode, 76: Quiet mode (general pressure/0.69MPa), 82: Fast hit mode, 59: Quiet mode (high pressure/2.26MPa)
- Height (mm): 376
- Length (mm): 449
- Maximum Operating Pressure (MPa): 4.5
- Maximum Operating Pressure (kgf/cm²): 46
- Operation Pattern: pressure sensor
- Pneumatic Outlet: General pressure/2, high pressure/2
- Pressure Adjustment Range of Reducing Valve (MPa): General pressure 0.39 to 0.88; high pressure 0.98 to 2.45
- Pressure Adjustment Range of Reducing Valve (kgf/cm²): General pressure 4 to 9; high pressure 10 to 25
- Rated Output Power (kW/PS): 1.3
- Rotation Speed (times/minute): Up to 2500 (Silent mode up to 1800)
- Tank Capacity (L) : 7
- Type: Lightweight
- Voltage (V): Single phase 100
- Width (mm): 292
- Aero Piston Type Air Compressor (Kompresor Angin)Deskripsi:AERO AIR COMPRESSORAERO Air Compressor one of the most popular air compressors in the market, compressors are known for their reliability and durability.atribut:
- Maximum Pressure: 10/142
- Working Pressure: 8/115
- JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)Deskripsi:Enclosed air compressors have housing around the compressor components to further isolate the compressor in clean environments. The enclosure also serves to reduce compressor noise.atribut:
- UNSPSC: 40151601
- Air Dryer Included: No Air Dryer
- Air Tank Size (gal): 1.1
- Duty cycle: Continuous
- Electrical Connection: Cord With Plugs
- Enclosed: Yes
- Finish: Nickel Plated Brass Fittings; Painted Frame; Powder Coated Tank
- Free Air Flow Rate @ Maximum Pressure (cfm): 2.5
- Frequency (Hz): 60
- Includes: cUL ApprovedEvaporation Tray
- Input Voltage (V): 120 AC
- Item: Laboratory Air Compressor
- Life Expectancy (hour): 15000
- Lubrication Type: Oil Free
- Manufacturer Part Number: 1770008
- Maximum Operating Pressure (psi): 116
- Maximum Operating Temperature (°F): 104
- Maximum Speed (rpm): 1750
- Minimum Operating Temperature (°F): 50
- Outlet Gender: Female
- Outlet Size (inch): 1/4
- Outlet Type: NPT
- Output Power (HP): 1/2
- Overall Height (inch): 17.31
- Overall Length (inch): 19.6
- Overall Width (inch): 16
- Phase: Single
- Plug Type: Three Prong
- Power Source: Corded Electric
- Pump Type : Rocking Piston
- Sound Level (dBA): 48
- Tank Style: Hot Dog
- Thermal Protection: Yes
- Chicago Pneumatic Air Compressor Pump (Pompa Angin Kompresor)Deskripsi:These air compressor pumps replace a pump in a Chicago Pneumatic air compressor.atribut:
- Features: Variety of Power Levels
- Flywheel Included: Yes
- Lubrication Required: Yes
- Lubrication Type: Splash Lubricated
- Number of Cylinders: 2
- Outlet Connection Type: NPT
- Rotation: CCW
- Valve Material: Stainless Steel
- Shark Air Compressor Auto (Kompresor Angin)Deskripsi:Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.atribut:
- Working Pressure (Bar): 8
- Oiless: No
- Compressor Type: Belt Driven
- Motor/Without Motor: Without Motor
- Tank Position: Horizontal
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
Daftar Harga air compressor krisbow Terbaru October 2026
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.499.900 |
| RYU Air Compressor (Kompresor Angin) | Rp1.499.900 |
| GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur) | Rp2.499.900 |
| TRUSCO Tray Stainless Steel Long Tapered Type (Nampan) | Rp759.900 |
| GETRA Rack Storage (Rak Penyimpanan) | Rp3.699.900 |
| KRISBOW Mechanical Tool Kit (Set Perkakas) | Rp2.599.900 |
| Shark Kompresor Udara Portabel | Rp2.199.900 |
| MODENA Gas Cooktop 70cm (Kompor Tanam) | Rp2.699.900 |
| GETRA Bain Marie Counter (Meja Penghangat Makanan) | Rp3.299.900 |
| Deli Air Compressor (Kompresor Angin) | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/e7P104565511-4.jpg)
/P102174203-1.jpg)
/opP103472889-1.jpg)
/P101506241-1.jpg)
/grP103472603-1.jpg)
/luP104574786-4.jpg)

/P102169476-1.jpg)
/a8P103470368-1.jpg)
/iaP110227658-1.jpg)
/lsP105146784-1.jpg)
/hiP114751630-1.jpg)

/7bP108466263-1.jpg)
/3tP106181137-1.jpg)
/h2P109564614-1.jpg)
/d7P109549475-1.jpg)
/p1P104618901-2.jpg)
/qbP104618947-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)