JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)
#Grup produk P109564614
Spesifikasi
| UNSPSC | 40151601 |
|---|---|
| Air Dryer Included | No Air Dryer |
| Air Tank Size (gal) | 1.1 |
| Duty cycle | Continuous |
| Electrical Connection | Cord With Plugs |
| Enclosed | Yes |
| Finish | Nickel Plated Brass Fittings; Painted Frame; Powder Coated Tank |
| Free Air Flow Rate @ Maximum Pressure (cfm) | 2.5 |
| Frequency (Hz) | 60 |
| Includes | cUL ApprovedEvaporation Tray |
| Input Voltage (V) | 120 AC |
| Item | Laboratory Air Compressor |
| Life Expectancy (hour) | 15000 |
| Lubrication Type | Oil Free |
| Manufacturer Part Number | 1770008 |
| Maximum Operating Pressure (psi) | 116 |
| Maximum Operating Temperature (°F) | 104 |
| Maximum Speed (rpm) | 1750 |
| Minimum Operating Temperature (°F) | 50 |
| Outlet Gender | Female |
| Outlet Size (inch) | 1/4 |
| Outlet Type | NPT |
| Output Power (HP) | 1/2 |
| Overall Height (inch) | 17.31 |
| Overall Length (inch) | 19.6 |
| Overall Width (inch) | 16 |
| Phase | Single |
| Plug Type | Three Prong |
| Power Source | Corded Electric |
| Pump Type | Rocking Piston |
| Sound Level (dBA) | 48 |
| Tank Style | Hot Dog |
| Thermal Protection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enclosed air compressors have housing around the compressor components to further isolate the compressor in clean environments. The enclosure also serves to reduce compressor noise.
Feature
Item Laboratory Air Compressor Enclosed Yes Lubrication Type Oil Free Output Power 1/2 hp Free Air Flow Rate @ Maximum Pressure 2.5 cfm Maximum Operating Pressure 116 psi Air Tank Size 1.1 gal Input Voltage 120V AC Sound Level 48 dBA Air Dryer Included No Air DryerProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/h2P109564614-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
