Makita Air Compressor

Sebelum PPN:
Rp38.999.900
Spesifikasi
Current (A)15 (quiet mode 12)
Discharge Air Volume (L/minute)105: Fast hit mode, 76: Quiet mode (general pressure/0.69MPa), 82: Fast hit mode, 59: Quiet mode (high pressure/2.26MPa)
Height (mm)376
Length (mm)449
Maximum Operating Pressure (MPa)4.5
Maximum Operating Pressure (kgf/cm²)46
Operation Patternpressure sensor
Pneumatic OutletGeneral pressure/2, high pressure/2
Pressure Adjustment Range of Reducing Valve (MPa)General pressure 0.39 to 0.88; high pressure 0.98 to 2.45
Pressure Adjustment Range of Reducing Valve (kgf/cm²)General pressure 4 to 9; high pressure 10 to 25
Rated Output Power (kW/PS)1.3
Rotation Speed (times/minute)Up to 2500 (Silent mode up to 1800)
Tank Capacity (L) 7
TypeLightweight
Voltage (V)Single phase 100
Width (mm)292

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact size with excellent portability

Ulasan Produk

Tidak ada ulasan