MEIJI AIR COMPRESSOR MFG. Medium-pressure two-stage compressor (continuous/intermittent operation switchable)

Sebelum PPN:
Rp93.999.900 - Rp229.999.900
Spesifikasi
Voltage (V)Three-phase: 50Hz/200, 60Hz/200-220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 1.37MPa medium-pressure compressor. Ideal for tire inflation/de-inflation, gas stations, etc. GKH series, capable of both continuous and intermittent operation. One-touch switching between continuous and intermittent operation depending on the compressed air usage conditions. Equipped with an Ace controller. Smooth start-up and shutdown for improved durability. Eliminates the air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor (3.7kW to 15kW). Includes a safety belt guard. All models come standard with a totally enclosed external fan motor. All models are equipped with a top-runner motor.
*Noise levels are calculated in an anechoic chamber at full load, 1.5m in front. For 11kW and 15kW models, we recommend installing an air tank of ST230 or larger to allow for sufficient operating margin. Please refer to the safety precautions. If you do not have unloading tools, a separate charter fee will be charged.
Warning
*Noise levels are calculated in an anechoic chamber at full load, 1.5m in front. For 11kW and 15kW models, we recommend installing an air tank of ST230 or larger to allow for sufficient operating margin. Please refer to the safety precautions. If you do not have unloading tools, a separate charter fee will be charged.
Feature
A 1.37MPa medium-pressure compressor. Ideal for tire inflation/de-inflation, gas stations, etc. GKH series, capable of both continuous and intermittent operation. One-touch switching between continuous and intermittent operation depending on the compressed air usage conditions. Equipped with an Ace controller. Smooth start-up and shutdown for improved durability. Eliminates the air discharge noise typical of intermittent types. Equipped with a high-efficiency two-stage compressor (3.7kW to 15kW). Includes a safety belt guard. All models come standard with a totally enclosed external fan motor. All models are equipped with a top-runner motor.

Specification : Air take-out diameter (B) x number of mouths: G1 / 4 x 1, Rc1 / 2 x 1, compressor body type: BTH-22, oil type used: CO-68, filling oil amount upper limit / lower limit (L): 0.55 / 0.25

Ulasan Produk

Tidak ada ulasan