Beli air agitator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  2. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp11.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
  3. Cosmostar Air Motor Agitator Vane Type
    Mulai

    Rp9.199.900

    Cosmostar Air Motor Agitator Vane Type
    Deskripsi:
    Include :- Clamp-mounted Agitator- 20L SUS shaft- G10 Gear propeller, 10cm, SUSAgitators guarantee painting quality by thoroughly mixing and better particle dispersion in your mix tank or throughout the whole painting system.COSMOSTAR AM0701 Air Motor can be mounted in almost every position you wish and still delivers smooth work with little vibration. Thus it offers a wide variety of mounting possibilities.Mounting Possibilities- Round-cap mounting- Square-cap mounting- Adjustable drum cap mounting- Portable mounting- Manually elevatable mounting- Automatically elevatable mounting- Fixed drum mounting with elevatable stand- Elevetable agitating station- Screw-driven mounting
    atribut:
    • Maximum Air Consumption (L/minute): 750 (6 bar, 3000rpm)
    • Maximum Fluid Output (ml/minute): 750 (6 bar, 3000rpm)
    • Maximum Power Output (HP): 0.9
    • Maximum Rotation Speed (rpm): 3000
    • Operating Air Pressure (bar): 1.0 to 7.0
    • Output Drive Square (inch): 3
  4. ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  5. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  6. Prona Agitator Air Motor (Mesin Pengaduk Cat)
    Mulai

    Rp3.299.900

  7. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
  8. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  9. Prona Agitator Pressure Tank (Mesin Pengaduk Cat)
    Mulai

    Rp6.899.900

    Prona Agitator Pressure Tank (Mesin Pengaduk Cat)
    atribut:
    • Material: Stainless Steel
    • Capacity (L): 20
    • Blade Size (mm): 95
    • Fluid Outlet (mm): 35
    • Axes Size (mm): 12x335
    • Dimensions (mm): 380x350x225
    • Fluid Inlet (mm): 15
  10. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  11. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  12. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  13. KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    Mulai

    Rp7.999.900

    KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    atribut:
    • Agitator Motor Power (HP): 1/3
    • Paddle Length (MM): 550
    • Paddle Fan Diameter (MM: 100
    • Air Pressure (bar): 6
    • Air Consumption (L/minute): 19
    • No Load Speed (rpm): 2780
    • Unit Dimensions (LxWxH) (cm): 53.5x45.5x74.5
  14. Prona Air Brush
    Mulai

    Rp889.900

  15. Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    Mulai

    Rp4.699.900

    Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    atribut:
    • Nominal Capacity (L): 1000
    • Pallet Type: Steel-framepallet, zinced
    • Brimful Capacity (L): 1060
    • Height (mm): 1160 (with Pallet)
    • Length (mm): 1200
    • Width (mm): 1000
Daftar Harga air agitator Terbaru October 2026
Prona Fluid Agitator (Mesin Pengaduk Cat)Rp2.699.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900
DAYTON Drum, Tank & Pail Propeller MixerRp11.999.900
Cosmostar Air Motor Agitator Vane TypeRp9.199.900
ANEST IWATA Agitator (Mesin Pengaduk Cat)Rp12.999.900
DAYTON Drum, Tank & Pail Propeller MixerRp9.999.900
Prona Agitator Air Motor (Mesin Pengaduk Cat)Rp3.299.900
Meiji Air Agitators (Mesin Pengaduk Cat)Rp10.999.900
Anzen Agitator Head (Aksesori Pengaduk Cat)Rp4.499.900
Makita Power MixerRp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)