Cosmostar Air Motor Agitator Vane Type
#Grup produk P114893592
Spesifikasi
| Maximum Air Consumption (L/minute) | 750 (6 bar, 3000rpm) |
|---|---|
| Maximum Fluid Output (ml/minute) | 750 (6 bar, 3000rpm) |
| Maximum Power Output (HP) | 0.9 |
| Maximum Rotation Speed (rpm) | 3000 |
| Operating Air Pressure (bar) | 1.0 to 7.0 |
| Output Drive Square (inch) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Include :
- Clamp-mounted Agitator
- 20L SUS shaft
- G10 Gear propeller, 10cm, SUS
Agitators guarantee painting quality by thoroughly mixing and better particle dispersion in your mix tank or throughout the whole painting system.
COSMOSTAR AM0701 Air Motor can be mounted in almost every position you wish and still delivers smooth work with little vibration. Thus it offers a wide variety of mounting possibilities.
Mounting Possibilities
- Round-cap mounting
- Square-cap mounting
- Adjustable drum cap mounting
- Portable mounting
- Manually elevatable mounting
- Automatically elevatable mounting
- Fixed drum mounting with elevatable stand
- Elevetable agitating station
- Screw-driven mounting
- Clamp-mounted Agitator
- 20L SUS shaft
- G10 Gear propeller, 10cm, SUS
Agitators guarantee painting quality by thoroughly mixing and better particle dispersion in your mix tank or throughout the whole painting system.
COSMOSTAR AM0701 Air Motor can be mounted in almost every position you wish and still delivers smooth work with little vibration. Thus it offers a wide variety of mounting possibilities.
Mounting Possibilities
- Round-cap mounting
- Square-cap mounting
- Adjustable drum cap mounting
- Portable mounting
- Manually elevatable mounting
- Automatically elevatable mounting
- Fixed drum mounting with elevatable stand
- Elevetable agitating station
- Screw-driven mounting
Feature
- Durable and reliable in harshest environment (useable in atmosphere up to 120 C) - Non-electrical sparking
- Variable speed
- Compact and portable
- Cool running
- Low Price
- Long-life accessories
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
