Beli agitator mixer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- KRISBOW Mesin Pengaduk Catatribut:
- Agitator Motor Power (HP): 1/3 (with 5:7 reducer)
- Air Pressure (bar): 6
- Paddle Fan Diameter (mm): 162
- Paddle Length (MM): 790
- No Load Speed (rpm): 556
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
- Meiji Air Agitatorsatribut:
- Maximum Air Pressure: 0.49MPa
- DAYTON Drum, Tank & Pail Propeller MixerDeskripsi:These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.atribut:
- UNSPSC: 23191101
- Phase: Single
- Pitch Type: Machine Pitch
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
- monotaro Steel Mixer (Alat Pengaduk)Deskripsi:To expand sales work such as paint or liquidatribut:
- Hexagonal shaft opposite side (mm): Ten
- Overall Length (mm): 600
- Material: steel
- Blade Diameter (Ø mm): 100
- DAYTON Drum, Tank & Pail Propeller MixerDeskripsi:Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Prona Agitator Air Motoratribut:
- Air inlet: 4x6
- MONAKE Paint MixerDeskripsi:Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.atribut:
- Power Value (W): 1200
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 850
- Eibenstock Mortar Strirreratribut:
- Max. Basket Diameter (mm): 120
- Length (mm): 600
- Batch (kg): 25
- Shank Connection: M 14
- PYREX Round-Bottom Three Neck Angle Type Distilling Flaskatribut:
- Material: borosilicate glass , round bottom flask, three-neck (Vertical)
- Sterility: non-sterile
- monotaro mixer (Alat Pengaduk)Deskripsi:Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquidsatribut:
- Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
- Materials (Blade): Steel
- Hexagon Axis Opposite Side Length (mm): 8
Daftar Harga agitator mixer Terbaru April 2026
| Anzen Agitator | Rp6.399.900 |
| KRISBOW Mesin Pengaduk Cat | Rp12.999.900 |
| Makita Power Mixer | Rp6.099.900 |
| KRISBOW Mesin Pengaduk Cat | Rp1.699.900 |
| Anzen Kepala Agitator | Rp4.499.900 |
| Meiji Air Agitators | Rp10.999.900 |
| DAYTON Drum, Tank & Pail Propeller Mixer | Rp9.999.900 |
| RYOBI Power Mixer | Rp1.099.900 |
| ANEST IWATA Agitator | Rp12.999.900 |
| monotaro Steel Mixer (Alat Pengaduk) | Rp169.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




























































































































































/7pP103190277-1.jpg)









/68P101565224-8.jpg)