Beli adhesive foam tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SILVERTAPE Isolasi Bolak Balik Foam (Double Tape)Deskripsi:These continuous rolls of transparent firm foam tape have a strong double-sided adhesive. This clear tape is used for bonding transparent surfaces together such as glass or clear resin. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.atribut:
- Common Industry: Assembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Metalworking; Safety; Warehouse
- Environment: Indoor and Outdoor
- Foam Cell Type: Closed
- Foam Density Type: Firm
- Liner Included: Yes
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Standards: ISO 14001; ISO 9001; TS 16949
- Surface Compatibility: ABS; Acrylic; Composites; Concrete; Glass; High Density Polypropylene (HDPE); Polycarbonate; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Stone; Wood; Metal
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foam
- Tape Backing Material: Acrylic Foam
- Tape Brand: SilverTape
- Tape Core Diameter (inch): 3
- Tape Elongation: Not Rated
- Tape Resistance Properties: Chemical-Resistant; Impact-Resistant; Heat-Resistant; Solvent-Resistant; UV-Resistant
- Tape Type: Double-Sided Foam Tape
- 3M VHB Double Tape (Isolasi Bolak Balik)atribut:
- Length (m): 4.5
- ZEPHYR Screwdriver Bitsatribut:
- UNSPSC: 27112814
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M VHB Structural Bond Tape 5952 (Double Tape)Deskripsi:- JIS Level 1 (Structural joint) - A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 46/10
- Color: black
- Length (m): 10
- Thickness (mm): 1.14
- Adhesive: Acrylic
- Adhesive Materials: Metal
- Base Material: Acrylic foam
- Main Works: Panel / frame, parts
- Operating Temperature Range (°C): -20 to 150
- suitable usage: Heat resistant, waterproof/water resistant/outdoor
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
- Pelican Flashlight LED LanternDeskripsi:Less than 3lbs + 2207 lumens = brightest & lightest in its classAt less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.atribut:
- Body Material: ABS
- Shroud Material: EXL
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: EPDM
- monotaro.id Isolasi Bolak Balik 1inch (Double Tape)Deskripsi:Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.atribut:
- Thickness (micron): 80
- Width (mm): 24
- 3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)atribut:
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Backing Construction: Foam
- Tape Brand: 3M
- 3M High Performance Double Coated Tape (Isolasi Bolak Balik)atribut:
- Environment: Indoor and Outdoor
- Imperial Tape Length (yd): 5
- Metric Tape Length (m): 4.6
- Package Quantity: 1
- Product Form: Continuous Roll
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Film
- Tape Brand: 3M
- Tape Color: Transparent
- Tape Elongation: Not Rated
- Tape Type: Double-Sided Film Tape
- Nippon Tape Double Tape Foam (Isolasi Bolak Balik Foam)atribut:
- Color: Green
- Size (mmxm): 21x5
- Tape Length (m): 5
- Tape Width (mm): 21
- AKA Axial Cooling Fan (Kipas Aksial)Deskripsi:AC cooling fan/ cooling fan/ panel cooler/ kipas pendingin komputer/ kipas panel listrik umumnya digunakan sebagai pendingin komputer dan panel listrik. Dengan hembusan angin yang kuat, dapat mencegah komputer ataupun panel listrik dari panas yang berlebih (overheat).
Daftar Harga adhesive foam tape Terbaru October 2026
| SILVERTAPE Isolasi Bolak Balik Foam (Double Tape) | Rp209.900 |
| 3M VHB Double Tape (Isolasi Bolak Balik) | Rp42.900 |
| ZEPHYR Screwdriver Bits | Rp119.900 |
| 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape) | Rp109.900 |
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M VHB Structural Bond Tape 5952 (Double Tape) | Rp819.900 |
| 3M VHB Double Tape (Isolasi Bolak Balik) | Rp42.900 |
| NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik) | Rp5.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5mP109361202-5.jpg)
/21P110051073-1.jpg)

/diP106560486-30.jpg)
/P101002348-4.jpg)
/43P108597147-1.jpg)
/P101002352-1.jpg)
/c9P103629441-1.jpg)
/5kP105440200-13.jpg)
/jeP101005698-3.jpg)

/1yP108182070-8.jpg)
/2xP109361105-11.jpg)
/P102176108-1.jpg)
/pkP109360920-4.jpg)
/56P111587186-1.jpg)
/P102069912-2.jpg)
/0qP109996026-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)