K-FLEX USA Insulation Tape

Rating:
100% of 100
(1)
Sebelum PPN:
Rp199.900 - Rp9.399.900
Spesifikasi
UNSPSC30141505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulation tapes come in multiple materials to match the type of insulation that is being installed.
Feature
Pipe Insulation Tape Backing Material PVC Overall Length 45 ft Overall Width 2 in Thickness 12 mil Color White Minimum Operating Temperature -20 Degrees F Maximum Operating Temperature 150 Degrees F Standards ASTM C1263 ASTM C1371 ASTM C1775 ASTM D1204 ASTM D774 ASTM D828 ASTM E84 ASTM E96 ASTM G21 ASTM G53 prEN 14 477 UNI EN 12691 Adhesive Material Rubber For Location Indoor Outdoor For Use On K-Flex Clad WT Jacketing Resistance Properties UV-Resistant

Ulasan Produk

Halaman Terkait