SILVERTAPE Isolasi Bolak Balik Foam (Double Tape)

Sebelum PPN:
Rp209.900 - Rp3.899.900
Spesifikasi
Common IndustryAssembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Metalworking; Safety; Warehouse
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeFirm
Liner IncludedYes
Minimum Tape Performance Temperature (°F)40
Package Quantity1
Product FormContinuous Roll
StandardsISO 14001; ISO 9001; TS 16949
Surface CompatibilityABS; Acrylic; Composites; Concrete; Glass; High Density Polypropylene (HDPE); Polycarbonate; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints; Stone; Wood; Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape BrandSilverTape
Tape Core Diameter (inch)3
Tape ElongationNot Rated
Tape Resistance PropertiesChemical-Resistant; Impact-Resistant; Heat-Resistant; Solvent-Resistant; UV-Resistant
Tape TypeDouble-Sided Foam Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of transparent firm foam tape have a strong double-sided adhesive. This clear tape is used for bonding transparent surfaces together such as glass or clear resin. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.
Feature
Tape Type Double-Sided Foam Tape Tape Sub-Type Double-Sided Transparent Firm Foam Tape Tape Brand SilverTape Series ST 5310 Imperial Tape Length 36 yd Imperial Tape Width 1 in Imperial Tape WxL 1 in x 36 yd Maximum Tape Performance Temperature 212 Degrees F Minimum Tape Performance Temperature 40 Degrees F Common Industry Assembly Manufacturing Automotive Aviation Construction Electronics General Maintenance Repair Metalworking Safety Warehouse Indoor and Outdoor

Ulasan Produk

Tidak ada ulasan

Halaman Terkait