Pelican Flashlight LED Lantern

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Body MaterialABS
Shroud MaterialEXL
Lens MaterialPolycarbonate (PC)
O-Ring MaterialsEPDM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Less than 3lbs + 2207 lumens = brightest & lightest in its class

At less than 3 pounds and 2207 lumens, the new 9410L LED Lantern packs the power without the weight. Four LEDs, powered by the latest generation Lithium-Ion batteries illuminate a distance of 495 yards (453 meters). And it's loaded with innovative technology and features you have come to expect from Pelican. The 9410L LED Lantern is one of the most compact, high output lanterns on the market.
Feature
- Built Pelican tough
- Super bright LED beam
- Approved to NFPA (National Fire Protection Association) 1901
- Carrying Strap included
- Handy push button on/off switch
- High/LowithFlashing Modes

Ulasan Produk

Tidak ada ulasan