FROST KING Sealing Foam Tape & Tape Shape (Lakban Busa / Selotip Kedap Air)

Sebelum PPN:
Rp96.900
Spesifikasi
UNSPSC31201527
Adhesion to SteelNot Rated
Common IndustryAutomotive
EnvironmentIndoor and Outdoor
Imperial Tape Length (yd)3-1/4
Imperial Tape Width (inch)1
Liner IncludedNo Liner
Manufacturer Part NumberR511H
Maximum Tape Performance Temperature (°F)90
Metric Tape Length (m)3
Metric Tape Width (mm)25.4
Minimum Tape Performance Temperature (°F)40
Package Quantity1
Product FormContinuous Roll
SeriesR
Surface CompatibilityAcrylic; Concrete; Glass; Metal; Nylon; Polycarbonate; Powder Coated Paints; Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialResin
Tape Backing ConstructionFoam
Tape Backing MaterialRubber Foam
Tape BrandFROST KING
Tape ColorBlack
Tape ElongationNot Rated
Tape Resistance PropertiesWater-Resistant
Tape Sub-TypeSealing Foam Tape
Tape Tensile StrengthNot Rated
Tape Thickness (inch)5/16
Tape TypeSealing Foam Tape & Tape Shapes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These continuous rolls of sealing tape have a foam backing that is flexible and conforms to uneven surfaces. Foam tape provides cushioning, insulates from weather, dampens sound, and absorbs vibration.
Feature
Liner Included No Liner Tape Brand FROST KING Common Industry Automotive Indoor and Outdoor Imperial Tape Length 3 1/4 yd Imperial Tape Width 1 in Maximum Tape Performance Temperature 90 Degrees F Minimum Tape Performance Temperature 40 Degrees F Continuous Roll Series R Surface Compatibility Acrylic Concrete Glass Metal Nylon Polycarbonate Powder Coated Paints Wood Tape Adhesive Material Resin Tape Backing Material Rubber Foam Tape Sub-Type Sealing Foam Tape

Ulasan Produk

Tidak ada ulasan

Halaman Terkait