Beli additive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BlueCast Resin Additives X-ONE Filigranizer
    Mulai

    Rp3.699.900

    BlueCast Resin Additives X-ONE Filigranizer
    Deskripsi:
    BlueCast Filigranizer is an additive for BlueCast X-ONE resin, it is meant to make X-ONE resin to be able to print extremely small/detailed pattern like "filigree" on jewelries, that is still suitable for casting process.A normal X-ONE or other castable resin, will always have difficulty to make a very small pattern to survive the casting process and resulting in missing details on casted product. The Filigranizer essentially strengthen the X-ONE resin so extreme details will have a much better chance to survive the casting process and applied to the final casted product.
    atribut:
    • Size (kg): 0.05
  2. Lupromax Lubricant Additive Industrial (Pelumas Tambahan)
    Mulai

    Rp8.499.900

    Lupromax Lubricant Additive Industrial (Pelumas Tambahan)
    Deskripsi:
    LUPROMAX EA - ENGINE ADDITIVE merupakan formula khusus oli aditif yang berfungsi untuk meningkatkan daya lubrikasi, melindungi dan memaksimalkan performa mesin kendaraan.LUPROMAX merupakan singkatan dari LUBRICATES, PROTECTS dan MAXIMIZES yang merupakan fungsi utama dari produk LUPROMAX EA - ENGINE ADDITIVE.
  3. Axson Motorcycle Oil Additive (Cairan Aditif Motor)
    Mulai

    Rp66.900

  4. Sika SikaCim Concrete Additive (Pengeras Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Sika SikaCim Concrete Additive (Pengeras Beton)
    Deskripsi:
    SikaCim® Concrete AdditiveHIGH RANGE WATER REDUCINGWater reducing dan superplasticizer yang sangat efektif untuk mempercepat proses pengerasan dengan karakteristik workability tinggi pada beton.SikaCim® Concrete Additive memiliki kelebihan sebagai berikut:Pengurangan air sampai dengan 20 % yang akan memberikan efek kenaikan kuat tekan 40 % pada usia 28 hari.Meningkatkan kekedapan air.
  5. Bullsone Motorcycle Oil Additive Bullsoneshot (Cairan Aditif Motor)
    Mulai

    Rp85.900

    Bullsone Motorcycle Oil Additive Bullsoneshot (Cairan Aditif Motor)
    Deskripsi:
    Untuk perawatan terbaik gunakan setiap 1.000 km Kelebihan: - Tenaga naik - Kebisingan kurangi - Fuel consumsi turun (Hemat BBM) - Emisi CO2 kurangi Cara Pakai: - Isi tangki motor full - Tuang 1botol di tangki
    atribut:
    • Size (ml): 100
  6. CRC Valve Kleen Engine Valve & Lifter Cleaner
    Mulai

    Rp99.900

    CRC Valve Kleen Engine Valve & Lifter Cleaner
    Deskripsi:
    VALVE-KLEEN ENGINE VALVE & LIFTER CLEANER, 12 FL OZModel#: 05331DESCRIPTION:A concentrated solvent, not a detergent additive. Ideal for use in new, old, or rebuilt engines. Regular use keeps lifters & valves clean by dissolving sludge, gum, & varnish. Prevents new deposit formation. Will not compensate for mechanical defects.APPLICATIONS:Gasoline engine crankcase oil only
    atribut:
    • Net Fill: 12 Fl Oz
    • Appearance: Light Yellow Liquid
    • DOT Proper Shipping Name: Flammable Liquids, N.O.S. (Xylene, Ethylbenene), Limited Quantity
  7. Hayashi Pure Chemical Tetrahydrofuran (additive-free) (for research and experimental use)
    Mulai

    Rp479.900

    Hayashi Pure Chemical Tetrahydrofuran (additive-free) (for research and experimental use)
    Deskripsi:
    *We do not deliver to private homes (detached houses or apartment buildings). *This product is intended for use in experiments, research, and analysis, and is intended for researchers and corporations. It cannot be purchased by general consumers or individuals, including sole proprietors. *The name of the business entity that will ultimately use the product is required when purchasing. *It cannot be used for purposes other than testing and research.
    atribut:
    • AS ONE Part Number: 2-3127-28
    • Accuracy Grade: Special grade
    • Alias: THF
    • Attribute of The Hazardous: Water soluble
    • Average Molecular Weight: 72,11
    • CAS Registration Number: 109-99-9
    • Chemical composition: C4H8O
    • Chemical formula: C4H8O
    • Concentration (%): ≥99.5
    • Hazardous Class: II
    • Indication of Industrial Safety and Health Law: Labor-2, 57, 57-2
    • Name: Tetrahydrofuran special grade
    • Organic Solvent Poisoning Prevention Regulations: Class 2 organic solvent
    • PRTR Method: Grade 1
    • Specific Gravity: d≒0.88
  8. VOX Lubricant Additive Semi Synthetic Virgin Based Oil Booster (Pelumas Tambahan)
    Mulai

    Rp28.900

    VOX Lubricant Additive Semi Synthetic Virgin Based Oil Booster (Pelumas Tambahan)
    Deskripsi:
    VOX OIL BOOSTERVersi SILVER MotorSemi Synthetic Base OilVOX OIL BOOSTER dapat diandalkan menghadapi naiknya BBM.Sudah banyak testimoni dan terbukti membuat konsumsi BBM jauh lebih irit.Sangat cocok untuk digunakan pada berbagai jenis motor operasional dengan mobilitas yang tinggi.Sangat ideal untuk mesin-mesin motor 4 tak.CARA PEMAKAIAN:1. Dapat ditambah pada pelumas mesin yang sedang dipakai (tanpa perlu mengganti pelumas baru terlebih dahulu).2. Tambahkan VOX OIL BOOSTER sejumlah +/- 5% dari volume pelumas mesin. Misalnya jumlah pelumas mesin motor 1 liter, maka langsung tambahkan additive sejumlah 50 ml.3. Nyalakan mesin selama 1 s/d 3 menit, tergantung besarya CC mesin. Biasanya mesin motor cukup 1 menit sudah terasa bedanya. Untuk mesin dengan CC besar, biasanya akan terasa bedanya dalam waktu maksimal.4. Gunakan VOX OIL BOOSTER setiap kali penggantian pelumas mesin agar efisiensi BBM tetap terjaga.PENGHARGAAN:1. Sudah teruji di berbagai laboratorium pelumas.2. Sudah teruji di berbagai mesin pengujian DYNO TEST dengan rata-rata peningkatan sekitar 5% dari Brake Horse Power (BHP) maupun Torque (Torsi).3. Sudah mendapatkan hasil uji coba dari Laboratorium UI (Universitas Indonesia) maupun LAPI ITB (Insitut Teknologi Bandung).4. Sudah teruji di berbagai mesin kendaraan baik motor, mobil, maupun berbagai mesin kendaraan operasional lainnya.5. Sudah teruji di berbagai arena balap mobil, dimana terakhir kali mendapatkan Juara 1 di Kelas Umum F Slalom (total 5 piala) di acara Kejurda Ikatan Motor Indonesia Jawa Barat (IMI JABAR) yang diadakan di MEIKARTA, CIKARANG, pada tanggal 20-21 Agustus 2022.
    atribut:
    • Packaging: Bottle
    • Base Oil Type: Semi Synthetic Virgin Based
  9. VROOAM Motorcycle Oil Additive Transmission Scooter (Cairan Aditif Motor)
    Mulai

    Rp179.900

    VROOAM Motorcycle Oil Additive Transmission Scooter (Cairan Aditif Motor)
    Deskripsi:
    Advantages of TDR VROOAM Transmission Oil Scooter: - Synthetic based transmission oil scooter developed specifically for scooters - Superior transmission protection and support operation at high temperature - Provides extreme pressure lubricating protection, easy and smooth transmission operation at racing and city driving conditions
    atribut:
    • SAE: 75W-90
    • Dimensions (cm): 5x5x18
  10. Omega Lubricant Additive Diesel (Pelumas Tambahan)
    Mulai

    Rp779.900

    Omega Lubricant Additive Diesel (Pelumas Tambahan)
    Deskripsi:
    Omega 903 is a diesel fuel additive that addresses the unsatisfactory performance of diesel engines by extending engine life, cleaning the injector system, and preventing the buildup of harmful deposits.Inherent Problems In Diesel Engine OperationDiesel engines are heavily influenced by the quality of the fuel they use, affecting their reliability and power output. Using an unstable fuel formulation can lead to sticky deposits that can clog filters, pumps, and injectors, leading to premature engine failure.Diesel fuel is widely available to industrial customers, but unfortunately diesel users can do little to carefully check that only high-quality diesel fuel is being delivered.Low-quality diesel fuel quickly clogs injectors, deposits in the crankcase and filter, and can further cause uneven and unstable compression strokes. If this situation persists, engine damage can include broken crankshafts, bent piston rods, scratched cylinders, and cracked pistons.How Does OMEGA 903 WorkWhen added to diesel fuel, Omega 903's ashless detergent additive prevents the formation of deposits and residue. This preventive action helps prevent clogging of injector tips, inlet and exhaust valves, and filters.This residue prevention allows the diesel injectors to work normally at all times and omega 903 continues to clean the engine, while the engine is running, to ensure optimal performance at all times.Omega 903 also contains a state-of-the-art olefin corrosion inhibitor that coats engine components with a tiny, high-temperature, bonded lubricating film. This lubricating film protects engine components from oxidation (rust) and creates a slippery, friction-free surface. Omega 903's dual coating and friction-prevention functions provide diesel engines with unmatched protection from fuel-derived corrosion byproducts, while ensuring superior, friction-free lubrication for extended component life.Preventing Production CongestionDiesel engines are characterized by a long service life due to their robust design and compression strength. However, in many cases, numerous maintenance and adjustments cause production bottlenecks because these engines typically operate at 80-90% of their rated power capacity. The addition of Omega 903 to diesel fuel can reduce production bottlenecks caused by injector clogging, filter replacement, removal of engine deposits and varnish buildup, and engine failure by preventing all causes from occurring in the first place. Many diesel engine users must operate at far below satisfactory conditions due to harsh weather conditions, the lack of high-quality diesel fuel, the scarcity of spare parts, limited repair and maintenance facilities, the lack of trained personnel, and extended equipment life. Engine maintenance in such environments is often stretched to the limit or equipment is forced to operate continuously until failure occurs.Omega 903 can increase production life by preventing diesel engine damage through continuous use. In many cases, Omega 903 can overcome the problem of production downtime due to frequent maintenance work by ensuring engine cleanliness. Omega 903 can save diesel fuel consumption and increase engine performance. Omega 903 protects engine components. Based on various tests, Omega 903 diesel fuel additive has extended the maintenance period of diesel engines by up to three times without causing any adverse effects.How To UseDue to its high activity, this special Omega 903 additive package is not compatible with Lanover energy cell combustion systems.Type Use: Large Usage - Dosage for Use: 1 Part Omega 903 to 1,500 parts diesel fuelType Use: “One-time” recovery - Dosage for Use: 2-3 parts Omega 903 to 2,000 parts diesel fuel
  11. Valvoline Lubricant Additive Top Treat Oil System (Pelumas Tambahan)
    Mulai

    Rp159.900

    Valvoline Lubricant Additive Top Treat Oil System (Pelumas Tambahan)
    Deskripsi:
    - Efektif mencegah sludge, varnish, dan deposit- 100% solvent free chemistry- Restore engine efficiency- Helps reduce harmful emissions & engine wear
    atribut:
    • Volume (ml): 473
    • Size (oz): 16
  12. HOT SHOT‘S SECRET Lubricant Additive Lubricity Extreme Fuel (Pelumas Tambahan)
    Mulai

    Rp259.900

    HOT SHOT‘S SECRET Lubricant Additive Lubricity Extreme Fuel (Pelumas Tambahan)
    Deskripsi:
    Hotshot's Secret Additive BBM LX4 Lubricity Extreme Gasoline and Diesel Fuel Lubricity Additive Cara Penggunaan : Campur 1 Oz / 30ml dengan +-45 liter BBM (Diesel atau Bensin) Hotshot's Secret Additive BBM LX4 Lubricity Extreme Gasoline ini bisa di gunakan bersamaan dengan produk Hotshot's Secret lain nya seperti : - Hotshot's Secret Additive Diesel Booster Diesel Extreme - Hotshot's Secret Additive Diesel Everyday Diesel Treat - Hotshot's Secret Additive Bensin Gasoline Extreme.
  13. Ezzer Lubricant Additive Industrial Spindle (Pelumas Tambahan)
    Mulai

    Rp18.999.900

    Ezzer Lubricant Additive Industrial Spindle (Pelumas Tambahan)
    Deskripsi:
    Oli spindle ini cocok untuk mesin tenun berkecepatan tinggi dan peralatan mesin otomatis yang beroperasi secara terus menerus. Memiliki viskositas rendah yang diformulasikan dari oli mineral yang sangat murni, aditif anti aus, penghambat karat, dan oksidasi. Pelumas ini mengurangi panas yang dihasilkan oleh gesekan yang tinggi. Cocok juga untuk mesin dengan sistem hidrolik tekanan rendah yang membutuhkan oli dengan viskositas rendah. Keunggulan oli spindle Ezzer Green Oil : - Sifat pemisah air yang sangat baik. - Ketahanan oksidasi yang sangat baik dan stabilitas termal. - Melindungi dari keausan. - Kinerja dalam suhu rendah yang sangat baik.
    atribut:
    • Packaging: Drum
    • Volume (L): 200
    • ISO Viscosity: 22
  14. eni Motorcycle Lubricant (Cairan Aditif Motor)
    Mulai

    Rp13.999.900

    eni Motorcycle Lubricant (Cairan Aditif Motor)
    Deskripsi:
    Eni i-Ride moto 4T SUPER ID is designed for lubrication of high power four-stroke gasoline motorcycles. The presence of a high viscosity index ensures exceptional thermal and rheological performance in service, while the inclusion of an additive package guarantees for maximum protection of engine even of the most highly rated four-stroke motorcycle engines.
    atribut:
    • Volume (L): 200
    • SAE Grade: 20W-50
    • Appearance: B & C
    • Density (kg/L): '0.885 at 15°C
    • Flash Point (°C): 240
    • Pour Point (°C): -42
    • Viscosity (cSt): '176.5 at 40°C
    • Viscosity Index: 128
  15. PTT Lubricants Gear Oil Extreme Pressure
    Mulai

    Rp10.999.900

    PTT Lubricants Gear Oil Extreme Pressure
    Deskripsi:
    Pelumas industry gear performa tinggi untuk gear kerja berat diformulasikan dengan additive extreme pressure [EP] qualitas tinggi untuk memberikan perlindungan pada gigi gear di kondisi yang buruk.
    atribut:
    • Volume (L): 200
  16. eni Automotive Lubricant for Internal Combustion Engines (Cairan Pelumas)
    Mulai

    Rp17.999.900

    eni Automotive Lubricant for Internal Combustion Engines (Cairan Pelumas)
    Deskripsi:
    i - SIGMA PLUS ID is high performance lubricants for high output naturally aspirated and super-charged Diesel engines operating under very severe duty or which are subject to deposit formation or excessive wear due to design characteristics or to the fuel employed.It is formulated using large percentage of additives to impart superior detergency together with high dispersant, antioxidant, anticorrosion, and anti wear properties.The SAE grade 10W is also suitable to be employed in hydraulic circuits of various equipments (earthmovers, loaders, etc) where an engine oil of such a viscosity grade is prescribed.
    atribut:
    • Volume (L): 200
    • Appearance: B & C
  17. Ezy Stainless Rack Double Bench Overshelf (Rak Stainless Tambahan)
    Mulai

    Rp2.399.900

    Ezy Stainless Rack Double Bench Overshelf (Rak Stainless Tambahan)
    atribut:
    • Material: Stainless Steel
    • Number of Shelf: 2
  18. GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Mulai

    Rp2.499.900

    GETRA Working Table for Kitchen Stainless Steel (Meja Kerja Dapur)
    Deskripsi:
    Stainless stell body Knock-down system Solid undershelf With backsplash
    atribut:
    • Width (mm): 700
    • Height (mm): 850
Daftar Harga additive Terbaru October 2026
BlueCast Resin Additives X-ONE FiligranizerRp3.699.900
JUMBO Lubricant Additive Treatment (Pelumas Tambahan)Rp8.900
Lupromax Lubricant Additive Industrial (Pelumas Tambahan)Rp8.499.900
Axson Motorcycle Oil Additive (Cairan Aditif Motor)Rp66.900
Sika SikaCim Concrete Additive (Pengeras Beton)Rp51.900
Bullsone Motorcycle Oil Additive Bullsoneshot (Cairan Aditif Motor)Rp85.900
CRC Valve Kleen Engine Valve & Lifter CleanerRp99.900
Hayashi Pure Chemical Tetrahydrofuran (additive-free) (for research and experimental use)Rp479.900
VOX Lubricant Additive Semi Synthetic Virgin Based Oil Booster (Pelumas Tambahan)Rp28.900
VROOAM Motorcycle Oil Additive Transmission Scooter (Cairan Aditif Motor)Rp179.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)