eni Motorcycle Lubricant (Cairan Aditif Motor)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Volume (L)200
SAE Grade20W-50
AppearanceB & C
Density (kg/L)'0.885 at 15°C
Flash Point (°C)240
Pour Point (°C)-42
Viscosity (cSt)'176.5 at 40°C
Viscosity Index128

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eni i-Ride moto 4T SUPER ID is designed for lubrication of high power four-stroke gasoline motorcycles. The presence of a high viscosity index ensures exceptional thermal and rheological performance in service, while the inclusion of an additive package guarantees for maximum protection of engine even of the most highly rated four-stroke motorcycle engines.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website."
Feature
- Eni i-Ride moto 4T SUPER ID is formulated using good quality base stock and has extremely high viscosity index. This is ensure that the product has exceptional shear resistance, which is essential for correct sump lubrication of four-stroke engines.
- Its excellent detergent-dispersant characteristics, imparted by careful formulation of the additive package, keep the formation of sludge, varnishes, and deposits completely under control, maintaining all parts of the engine clean and free.
- The entire formulation base oil, additive package and viscosity grade-ensures exceptional anti-wear and anti-corrosion action, guaranteeing maximum engine protection.
Use
API Service SG, JASO MA/ MA2

Ulasan Produk

Tidak ada ulasan