Omega Lubricant Additive Diesel (Pelumas Tambahan)
#Grup produk P112303864
Sebelum PPN:
Rp779.900 - Rp36.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 903 is a diesel fuel additive that addresses the unsatisfactory performance of diesel engines by extending engine life, cleaning the injector system, and preventing the buildup of harmful deposits.
Inherent Problems In Diesel Engine Operation
Diesel engines are heavily influenced by the quality of the fuel they use, affecting their reliability and power output. Using an unstable fuel formulation can lead to sticky deposits that can clog filters, pumps, and injectors, leading to premature engine failure.
Diesel fuel is widely available to industrial customers, but unfortunately diesel users can do little to carefully check that only high-quality diesel fuel is being delivered.
Low-quality diesel fuel quickly clogs injectors, deposits in the crankcase and filter, and can further cause uneven and unstable compression strokes. If this situation persists, engine damage can include broken crankshafts, bent piston rods, scratched cylinders, and cracked pistons.
How Does OMEGA 903 Work
When added to diesel fuel, Omega 903's ashless detergent additive prevents the formation of deposits and residue. This preventive action helps prevent clogging of injector tips, inlet and exhaust valves, and filters.
This residue prevention allows the diesel injectors to work normally at all times and omega 903 continues to clean the engine, while the engine is running, to ensure optimal performance at all times.
Omega 903 also contains a state-of-the-art olefin corrosion inhibitor that coats engine components with a tiny, high-temperature, bonded lubricating film. This lubricating film protects engine components from oxidation (rust) and creates a slippery, friction-free surface. Omega 903's dual coating and friction-prevention functions provide diesel engines with unmatched protection from fuel-derived corrosion byproducts, while ensuring superior, friction-free lubrication for extended component life.
Preventing Production Congestion
Diesel engines are characterized by a long service life due to their robust design and compression strength. However, in many cases, numerous maintenance and adjustments cause production bottlenecks because these engines typically operate at 80-90% of their rated power capacity. The addition of Omega 903 to diesel fuel can reduce production bottlenecks caused by injector clogging, filter replacement, removal of engine deposits and varnish buildup, and engine failure by preventing all causes from occurring in the first place. Many diesel engine users must operate at far below satisfactory conditions due to harsh weather conditions, the lack of high-quality diesel fuel, the scarcity of spare parts, limited repair and maintenance facilities, the lack of trained personnel, and extended equipment life. Engine maintenance in such environments is often stretched to the limit or equipment is forced to operate continuously until failure occurs.
Omega 903 can increase production life by preventing diesel engine damage through continuous use. In many cases, Omega 903 can overcome the problem of production downtime due to frequent maintenance work by ensuring engine cleanliness. Omega 903 can save diesel fuel consumption and increase engine performance. Omega 903 protects engine components. Based on various tests, Omega 903 diesel fuel additive has extended the maintenance period of diesel engines by up to three times without causing any adverse effects.
How To Use
Due to its high activity, this special Omega 903 additive package is not compatible with Lanover energy cell combustion systems.
Type Use: Large Usage - Dosage for Use: 1 Part Omega 903 to 1,500 parts diesel fuel
Type Use: “One-time” recovery - Dosage for Use: 2-3 parts Omega 903 to 2,000 parts diesel fuel
Inherent Problems In Diesel Engine Operation
Diesel engines are heavily influenced by the quality of the fuel they use, affecting their reliability and power output. Using an unstable fuel formulation can lead to sticky deposits that can clog filters, pumps, and injectors, leading to premature engine failure.
Diesel fuel is widely available to industrial customers, but unfortunately diesel users can do little to carefully check that only high-quality diesel fuel is being delivered.
Low-quality diesel fuel quickly clogs injectors, deposits in the crankcase and filter, and can further cause uneven and unstable compression strokes. If this situation persists, engine damage can include broken crankshafts, bent piston rods, scratched cylinders, and cracked pistons.
How Does OMEGA 903 Work
When added to diesel fuel, Omega 903's ashless detergent additive prevents the formation of deposits and residue. This preventive action helps prevent clogging of injector tips, inlet and exhaust valves, and filters.
This residue prevention allows the diesel injectors to work normally at all times and omega 903 continues to clean the engine, while the engine is running, to ensure optimal performance at all times.
Omega 903 also contains a state-of-the-art olefin corrosion inhibitor that coats engine components with a tiny, high-temperature, bonded lubricating film. This lubricating film protects engine components from oxidation (rust) and creates a slippery, friction-free surface. Omega 903's dual coating and friction-prevention functions provide diesel engines with unmatched protection from fuel-derived corrosion byproducts, while ensuring superior, friction-free lubrication for extended component life.
Preventing Production Congestion
Diesel engines are characterized by a long service life due to their robust design and compression strength. However, in many cases, numerous maintenance and adjustments cause production bottlenecks because these engines typically operate at 80-90% of their rated power capacity. The addition of Omega 903 to diesel fuel can reduce production bottlenecks caused by injector clogging, filter replacement, removal of engine deposits and varnish buildup, and engine failure by preventing all causes from occurring in the first place. Many diesel engine users must operate at far below satisfactory conditions due to harsh weather conditions, the lack of high-quality diesel fuel, the scarcity of spare parts, limited repair and maintenance facilities, the lack of trained personnel, and extended equipment life. Engine maintenance in such environments is often stretched to the limit or equipment is forced to operate continuously until failure occurs.
Omega 903 can increase production life by preventing diesel engine damage through continuous use. In many cases, Omega 903 can overcome the problem of production downtime due to frequent maintenance work by ensuring engine cleanliness. Omega 903 can save diesel fuel consumption and increase engine performance. Omega 903 protects engine components. Based on various tests, Omega 903 diesel fuel additive has extended the maintenance period of diesel engines by up to three times without causing any adverse effects.
How To Use
Due to its high activity, this special Omega 903 additive package is not compatible with Lanover energy cell combustion systems.
Type Use: Large Usage - Dosage for Use: 1 Part Omega 903 to 1,500 parts diesel fuel
Type Use: “One-time” recovery - Dosage for Use: 2-3 parts Omega 903 to 2,000 parts diesel fuel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o0P112303864-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
