Beli adapter socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SATA 13mm Dr. Pass-Thru Socket AdaptorDeskripsi:19072 13MM Through-type Adapter 1/4" Product Introduction ●When used with a through-type quick release, it can be converted into a standard ratchet drive quick release.atribut:
- Length L (mm): 22.6
- Pieces/Box: 24
- Serial Number: 19072
- Specifications (mm): 13
- Square Head M (inch): 45661
- TONE Socket Adaptoratribut:
- Finishing Material: Structural Steel
- GENIUS Socket Holder AdaptersDeskripsi:Genius Tools Pliers and Clamps are heat treated and coated to ensure you receive superior use and durability throughout your ownership of our tool. Conforming to the highest standards of production, Genius Tools is proud to offer a wide range of plier and clamp styles to meet all of your needs.atribut:
- Material: Chrome Vanadium Steel
- monotaro Set Mata Obeng Adapter (Socket Adaptor)Deskripsi:Produk ini juga sering disebut dengan Socket Adaptoratribut:
- Set Items: 6.35,9.5,12.7
- Vessel Adapters SocketDeskripsi:Adaptor from 1/4inch male hexagon to 1/4inch or 3/8inch male square drive. For use with standard 1/4inch or 3/8inch square drive sockets.atribut:
- Overall Length: 76mm
- Length Driver (mm): 9,5
- TEKIRO AdapterDeskripsi:TEKIRO Socket, Adaptor with Material chrome vanadium
- monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Deskripsi:Produk ini juga sering disebut dengan Selang Kabel Fleksibelatribut:
- Material: Flame retardant polypropylene
- Color: Black
- Length (m): 10
- Operating Temperature Range (°C): -30 to +110
- SATA 30mm Dr. Pass-Thru Socket AdaptorDeskripsi:19092 30MM Through-type Adapter 1/2" Product Introduction ●When used with a through-type quick release, it can be converted into a standard ratchet drive quick release.atribut:
- Length L (mm): 40.5
- Pieces/Box: 18
- Serial Number: 19092
- Specifications (mm): 30
- Square Head M (inch): 45659
- LOYAL Steker Stop Kontak Universal + Saklar Random Color (Steker Serbaguna)Deskripsi:- Anti api. - Terminal kontak kuningan+Pin kuningan untuk konduktivitas listrik tinggi. - Dilengkapi dengan terminal pembumian untuk keamanan. - Saklar indikator dengan kontak perak yang bisa di pakai lebih dari 10.000x pemakaian. - Saklar dengan bahan anti api. - Saklar dengan lampu indikator. - Colokan multifungsi. - Portable-mudah dipakai dan dibawa kemana-mana. - Warna yang menarik.atribut:
- Voltage (A/V): 10-250
- FACOM Socket Adaptoratribut:
- Size: F=1/2inch;M=3/8inch
- Finish coated: bright chrome
- dia.socket: 23mm
- Length: 33.5mm
- Maximum Torque: 212 N.m
- monotaro Socket Adapter (Socket Adaptor)Deskripsi:Produk ini juga sering disebut dengan Socket Adaptoratribut:
- Material: Chromium vanadium steel
- Surface Treatment: Chrome-plated
- SATA QR Adapteratribut:
- Size (inch): 1/2
- L (mm): 19
- Origin: China
- JTC Impact AdaptorDeskripsi:Made from high quality Chrome Molybdenum steel
- WRIGHT TOOL Impact Socket AdapterDeskripsi:These 1" drive impact socket adapters come with a one-inch square drive that's compatible with drive tools of the same size.atribut:
- UNSPSC: 27111704
- Drive Type: Impact
- Finish: Black Oxide
- Impact Rated: Yes
- Input Drive Gender: Female
- Input Drive Shape: Square
- Insulated: No
- Material: Alloy Steel
- Measurement Type: SAE
- Non-Sparking: No
- Number of Pieces: 1
- Output Drive Gender: Male
- Output Drive Shape: Square
- BAHCO Adaptor SetDeskripsi:-When used together with 10, 13, and 19mm plate ratchet wrenches, they can be used as ratchet handles with 6.35, 9.5, and 12.7mm insertion angles.-6.35mm bit adapter can be used as a bit wrench when combined with 10mm wrench.-Equipped with quick release button.-Socket adapter(10, 13, 19mm)-6.35mm bit adapteratribut:
- Set Contents: 4piece
- Contents Materials: Special Tool Steel
- Content: Socket adapter (10, 13, 19mm), 6.35mm bit adapter
- DEWALT Socket AdapterDeskripsi:These 1/2inch drive impact socket adapters come with a one-half inch square drive that’s compatible with drive tools of the same size.atribut:
- Measurement Type: SAE
- Locking: Yes
- Insulated: No
- Includes: (1) Socket Adapter
- Drive Type: Impact
- Finish: Black Oxide
- Impact Rated: Yes
- Input Drive Gender: Female
- Input Drive Shape: Square
- Input Drive Size (inch): 1/2
- Material: Alloy Steel
- Non-Sparking: No
- Output Drive Gender: Male
- Output Drive Shape: Square
- Output Drive Size (inch): 3/8
- Overall Length (inch): 1 1/2
- UNSPSC: 27112713
- TEKIRO Adaptor ImpactDeskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
- KTC Socket Adapter Pack Mount SpecificationsDeskripsi:●9.5sq.Socket adapter bag included
- TOHO (TOOLS) Gagang Sok Ratchet Speedster 3in1Deskripsi:- Made of premium chrome vanadium steel with a mirror chrome finish. - The 90-degree offset handle socket wrench has a fixed socket at the end of a bent handle. - Used for removing or installing a nut (bolt) which may not be reached with a box or combination wrench. - Manufactured from chrome vanadium steel hardened, tempered, chrome plated and polished for corrosion protection. - Spring-loaded ball bearing for secure socket holding.atribut:
- Size (inch): 1/2, 1/4, 3/8
- Twisting Force (kg/cm): 6.33
- Speed (m/s): 8.6
Daftar Harga adapter socket Terbaru April 2026
| TONE Socket Adapter | Rp159.900 |
| SATA 13mm Dr. Pass-Thru Socket Adaptor | Rp38.900 |
| TONE Socket Adaptor | Rp179.900 |
| GENIUS Socket Holder Adapters | Rp89.900 |
| monotaro Set Mata Obeng Adapter (Socket Adaptor) | Rp47.900 |
| Vessel Adapters Socket | Rp68.900 |
| TEKIRO Adapter | Rp28.900 |
| monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel) | Rp35.900 |
| SATA 30mm Dr. Pass-Thru Socket Adaptor | Rp58.900 |
| LOYAL Steker Stop Kontak Universal + Saklar Random Color (Steker Serbaguna) | Rp12.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)























































































































































/P101001164-1.jpg)


/6gP101568232-2.jpg)

/llP102891777-5.jpg)

/kbP103188731-11.jpg)







%20Gagang%20Sok%20Ratchet%20Speedster%203in1/f1P103954541-1.jpg)