SK PROFESSIONAL TOOLS Socket Adapter

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC27111704
Drive TypeHand
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size (inch)1/4; 3/8; 1/2
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-SparkingNo
Number of Pieces5
Output Drive GenderMale
Output Drive ShapeSquare
Output Drive Size (inch)1/4; 3/8; 1/2; 3/4
Overall Length (inch)1 11/32; 2; 2 1/2
StandardsASME B107.110 - 2012

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 1/4” drive socket adapters come with a one-quarter inch square drive that’s compatible with drive tools of the same size.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Socket Adapter Input Drive Size 1/4 in Input Drive Shape Square Input Drive Gender Female Output Drive Size 3/8 in Output Drive Shape Square Output Drive Gender Male Overall Length 2 in Drive Type Hand Non-Sparking No Insulated No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait