Beli action figure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONY PS5 Slim Console Digital Edition
    Mulai

    Rp9.199.900

    SONY PS5 Slim Console Digital Edition
    atribut:
    • Connectivity: Wi-Fi 6, Bluetooth 5.1, HDMI 2.1
    • Disk size (mm): 390x104x260
    • Output: 4K/120Hz, HDR10, ray tracing support
  2. Phrozen Printer 3D
    Mulai

    Rp7.799.900

  3. Petzl Descender Figure 8 Huit (Alat Turun)
    Mulai

    Rp459.900

    Petzl Descender Figure 8 Huit (Alat Turun)
    Deskripsi:
    HUIT Figure 8 descender Figure 8 descender, compact and lightweight. Square shape helps reduce rope twist. -Square shape helps reduce rope twist and girth hitch formation -Compact and lightweight
    atribut:
    • Material: Aluminium
    • Rope Compatibility (mm): (single and half ropes) 8 to 13
    • Working load limit (kg): 100
  4. DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Yellow
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 90
    • Working Load Limit (t): 3
  5. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  6. Anycubic Printer 3D
    Mulai

    Rp2.899.900

  7. ASANO Wall Mending Agent (Bahan Perbaikan Dinding)
    Mulai

    Rp13.900

    ASANO Wall Mending Agent (Bahan Perbaikan Dinding)
    Deskripsi:
    Dempul tembok retak dan bolong
    atribut:
    • Size (g): 250
    • Color: White
  8. Phrozen LCD/DLP 3D Printer Resin Aqua 8K (Tinta Resin 3D)
    Mulai

    Rp1.499.900

    Phrozen LCD/DLP 3D Printer Resin Aqua 8K (Tinta Resin 3D)
    Deskripsi:
    Phrozen Aqua 8K Resin is designed to showcase 3D models in ultra high resolution, and is produced specifically for 8K resolution printers like the Phrozen Sonic Mini 8K 3D Printer. The Aqua 8K version use special formula that enables it to print an extremely intricate 3D models and producing more details on 8K compatible printers, and this resin can produce a highly durable prints. Making it the best resin option for printing very fine details like diecast, miniatures or tabletop figures.
    atribut:
    • Size (kg): 1
    • Color: Gray
    • Packaging: Bottle
  9. LDO Motors Printer 3D
    Mulai

    Rp12.999.900

  10. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  11. 3D Solution Printer BambuLab Multi Color (Printer 3D)
    Mulai

    Rp6.999.900

    3D Solution Printer BambuLab Multi Color (Printer 3D)
    atribut:
    • Build Volume (mm³): 180x180x180
    • Material of Chasis: Steel + Extruded Aluminium
    • Frequency (Hz): 50/60
    • Material of Hot End: All-Metal
    • Material of Nozzle: Stainless Steel
    • Max Acceleration of Toolhead (mm/s2): 10000
    • Maximum Build Plate Temperature (°C): 80
    • Maximum Power (W): 150
    • Maximum Speed of Toolhead (mm/s): 500
    • Voltage (V AC): 100-240
  12. SONY In-Ear Headphone
    Mulai

    Rp449.900

    SONY In-Ear Headphone
    Deskripsi:
    The WI-C100 are comfortable and practical wireless in-ear headphones with long battery life, fast charging and customizable sound quality. For ease and convenience, they are IPX4 water-resistant and compatible with the Sony | Headphones Connect app.- Battery life up to 25 hours- DSEE™ will compensate for frequencies lost during compression to deliver sound quality closer to the original recording.- Fine-tune your sound with the Sony | Headphones Connect app- Splash and sweat resistant with IPX4 rating- Convenience of voice-free calling and voice assistantWhat's In The Box Earbuds
    atribut:
    • Magnet: Neodymium
    • SNI License: Yes
  13. Anycubic Resin Ink 3D Printer Used (Tinta Resin 3D)
    Mulai

    Rp559.900

    Anycubic Resin Ink 3D Printer Used (Tinta Resin 3D)
    Deskripsi:
    Resin Anycubic basic merupakan resin Standar Anycubic yang terintegrasi dengan baik dan seimbang dengan kinerja pada presisi pencetakan, kekerasan, fluiditas, dan lain lainResin ini memastikan kekuatan komponen yang dicetak dan tidak mengalami penyusutan yang berlebihanTetapi juga meningkatkan kecepatan pencetakan, mempersingkat waktu pengawetan dan meningkatkan efisiensi pencetakan mesin LCD sebanyak mungkin.saran pemakaian :Untuk Keamanan kenakan sarung tangan dan masker saat akan melakukan proses pencetakan.Kemudian bersihkan Vat dan Flatform untuk menghindari kontaminasi warna.
    atribut:
    • Size (kg): 1
  14. 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Mulai

    Rp70.999.900

    3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)
    Deskripsi:
    Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filament
    atribut:
    • Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
    • Build Volume (mm): 205x255x225
    • Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
    • Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
    • Connectivity: USB Cable, WiFi, LAN and USB Stick
    • Touch Screen: LCD 4.3 inch
    • Maximum Build Plate Temperature (°C): 100
    • Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
    • Enclosure: Full
    • Dual Filtration System: HEPA and Actived Carbon
    • Print Surface: Perf Glass or Flex Glass, Heated
    • Print Resume on Power Interrupt: Yes
    • Pause To Change The Type Of Filament: Yes
    • Out Of Filament Detection: Yes
    • Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
    • Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
    • Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
  15. Petzl Ascension Handled
    Mulai

    Rp1.499.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  16. BELZONA Super Metal 1111
    Mulai

    Rp4.999.900

    BELZONA Super Metal 1111
    Deskripsi:
    A 2-part repair composite for metal repair and resurfacing based on solvent-free epoxy resin reinforced with silicon steel alloy. This repair material will not corrode and resists a wide range of chemicals. It is easy to mix and apply without the need of specialist tools and can be machined using conventional tools.
    atribut:
    • Working life: 15 minutes at 25°C (77°F)
    • Shelf Life: 5 years
    • Dry Heat Resistance (°C): 200
    • Mixing Ratio (Base : Solidifier): 3:1 by volume, 5:1 by weight
  17. SONY In-ear Headphone MDR Series EX155AP
    Mulai

    Rp269.900

    SONY In-ear Headphone MDR Series EX155AP
    atribut:
    • Frequency Range (Hz): 5-24000
    • Cord Length (m): Approx. 1.2, Litz cable,Y-type
    • Drive Unit (mm): dome type (CCAW Voice Coil ), 9
    • SNI License: Yes
  18. DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp59.900

    DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
Daftar Harga action figure Terbaru October 2026
SONY PS5 Slim Console Digital EditionRp9.199.900
Phrozen Printer 3DRp7.799.900
Petzl Descender Figure 8 Huit (Alat Turun)Rp459.900
DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)Rp119.900
Creality Printer 3DRp3.499.900
Anycubic Printer 3DRp2.899.900
ASANO Wall Mending Agent (Bahan Perbaikan Dinding)Rp13.900
Phrozen LCD/DLP 3D Printer Resin Aqua 8K (Tinta Resin 3D)Rp1.499.900
LDO Motors Printer 3DRp12.999.900
SONY Digital CameraRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)