Phrozen LCD/DLP 3D Printer Resin Aqua 8K (Tinta Resin 3D)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Size (kg)1
ColorGray
PackagingBottle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Phrozen Aqua 8K Resin is designed to showcase 3D models in ultra high resolution, and is produced specifically for 8K resolution printers like the Phrozen Sonic Mini 8K 3D Printer. The Aqua 8K version use special formula that enables it to print an extremely intricate 3D models and producing more details on 8K compatible printers, and this resin can produce a highly durable prints. Making it the best resin option for printing very fine details like diecast, miniatures or tabletop figures.
Feature
Recommended Usage:
Printing: Compatible with most DLP & LCD printer. Support 8K resolution printer.
Cleaning: Wash with 95% or higher IPA. NO ACETONE! Let dry.
Post Curing: Use UV light / proper curing machine. Natural sunlight could be used depending on weather.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait