Spesifikasi
| Magnet | Neodymium |
|---|---|
| SNI License | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The WI-C100 are comfortable and practical wireless in-ear headphones with long battery life, fast charging and customizable sound quality. For ease and convenience, they are IPX4 water-resistant and compatible with the Sony | Headphones Connect app.
- Battery life up to 25 hours
- DSEE™ will compensate for frequencies lost during compression to deliver sound quality closer to the original recording.
- Fine-tune your sound with the Sony | Headphones Connect app
- Splash and sweat resistant with IPX4 rating
- Convenience of voice-free calling and voice assistant
What's In The Box
Earbuds
- Battery life up to 25 hours
- DSEE™ will compensate for frequencies lost during compression to deliver sound quality closer to the original recording.
- Fine-tune your sound with the Sony | Headphones Connect app
- Splash and sweat resistant with IPX4 rating
- Convenience of voice-free calling and voice assistant
What's In The Box
Earbuds
Feature
Rich of featureThe WI-C100 wireless in-ear headphones are a great value and feature-rich offering, including long battery life, high-quality sound, splash resistance and compatibility with the Sony | Headphones Connect app.
Battery life up to 25 hours
Enjoy up to 25 hours of non-stop music. When the headphones run low on power, simply recharge for 10 minutes to get 60 minutes of audio playback.
The sound of music will flow more naturally
When the original music source is compressed, the high-frequency elements that add rich detail to the music are lost. The Digital Sound Enhancement Engine (DSEE) compensates for these lost frequencies to produce high-quality sound close to the original recording. [A] Restoration [B] Fine sound restoration
Proportional sound
Both high and low frequencies are balanced and vocals sound natural and clear. The WI-C100 headphones are suitable for enjoying any genre of music.
Your voice, your way
Customize the sound to your liking. There are a variety of presets to suit the music you listen to, plus the ability to create and save your own presets using the equalizer feature in the Sony | Headphones Connect app.
Water splashes and sweat are not a problem
With IPX4 water resistance rating2, splashes of water and sweat won't stop these headphones, so you can keep going while listening to music.
Stable wireless connectivity
Say goodbye to tangled cables – with Bluetooth® wireless technology, devices can be connected wirelessly to enjoy stable and seamless audio entertainment.
Clear sound quality, hands-free
Calling is more convenient because it is hands-free thanks to its built-in microphone. You don't need to take your phone out of your pocket.
Complement your lifestyle
In addition to being lightweight and portable, the WI-C100 headphones have a flexible neckband so they can easily be put in a bag when you want to travel.
Comfortable to wear
The balanced shape when wrapped around the neck ensures comfort, especially with its contour that fits the shape of the ear.
Easy button operation
The WI-C100 headphones are easy to operate, complete with buttons for playing and pausing, skipping songs and adjusting volume, as well as taking calls. For convenience, the buttons have a new shape design that is easier to press.
Compatible with Voice Assistant
Just press a button to connect directly to your smartphone's voice assistant and you can ask for directions, play music, communicate with contacts, and more.
Find headphones with Fast Pair
Fast Pair makes it easy to pair your headphones with your Android™ device. The WI-C100 features a one-tap pop-up wizard for easy Bluetooth® connection to your Android™ device. You can also easily find your headphones by making them ring or viewing their last location from your smartphone.
Easily connect to PC with Swift Pair
With Swift Pair, the WI-C100 headphones easily pair with your Windows 11 computer via Bluetooth®. A pairing wizard pop-up appears on nearby Windows 11 devices when pairing mode is selected.
So immersive. So real.
Immerse yourself in the sound. Real, as if you were at a live concert or with the artist recording in the studio. With 360 Reality Audio, music is so immersive and real. Experience 360 Reality Audio with these headphones.
Dolby Atmos Experience
Connect the Sony WLA-NS7 wireless transmitter to your BRAVIA XR TV, and the headphones will create a series of phantom speakers around you for a Dolby Atmos experience. Step into the scene and feel like you’re right in the middle of the action.
360 Spatial Sound Personalizer
Sony Apps | 360 Spatial Sound Personalizer5delivers a sound experience that has been optimized for you. The app captures and analyzes the shape of your ears, so the headphones can create a spatial sound field specifically for you when paired with a BRAVIA XR TV
Pay attention to environmental sustainability
Our products are not only stylishly designed but also environmentally friendly. The WI-C100 headphone packaging contains less than 5% plastic, demonstrating Sony's commitment to reducing the environmental impact of our products and activities.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)