Beli Water Spray Gun High Pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EPOCA Pressure Spray GunDeskripsi:-Sprays as foam.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For cleaning work.atribut:
- Capacity: 1000ml
- W x D x H: 135x236x316mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Tank Material: High density polyethylene (HDPE)
- TRUSCO Spray Gun (Alat Semprot Cat)Deskripsi:-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency._x000D_-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained._x000D_-Please_x000D_-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 220L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- monotaro Gravity Spray Gun (Body Only)Deskripsi:Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coatingatribut:
- Set Content: Gun, air plug, spanner, brush
- Mounting opening: G1 / 4 (cup)
- Pattern opening (mm): 180
- Required Compressor Power (kW): 2.2 or higher
- Spray Air Pressure (MPa): 0.3 to 0.35
- Air Consumption (L/minute): About 230
- Air inlet: G1 / 4
- Paint nozzle diameter ( phi mm): 1.3
- Supply system: Gravity
- TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Deskripsi:Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadiumatribut:
- Size (inch): 15
- Material: Chrome Vanadium
- Dimension 2 (mm): 12
- Dimension 1 (mm): 245
- Dimension 4 (mm): 144
- Dimension 5 (mm): 6
- Dimension 3 (mm): 35
- Dimension 6 (mm): 1200
- Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air)Deskripsi:-Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
- ANEST IWATA Low Pressure Spray Gun (LPH-300 Series)Deskripsi:Center cup gun with excellent center of gravity balance. Applications - Car repair - Plastic painting - Vehicle painting - Metal painting - Woodwork painting - Liquid paintingatribut:
- Paint Supply System: Gravity
- Applicable Air Cap Type: LV4
- Required Compressor Power (kW): 1.5-2.2
- WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)atribut:
- Nozzle Opening Diameter (mm): 3.5
- Nozzle Attachment Port: G1/8
- Maximum usage pressure: 1MPa
- TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Deskripsi:TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadiumatribut:
- Dimension 6 (mm): 11
- monotaro Spray Gun DIY Body Only For Sucking Type (Alat Semprot Cat)atribut:
- Attachment Port: G1/4 (cup)
- Indispensable Compressor (kW): 0.75 or more
- Paint Nozzle Diameter (φ mm): 1.5
- Air Pressure (MPa): 0.3 to 0.35
- Open Pattern (mm): 180
- Air Consumption (L/minute): About 130
- Air Intake: G1/4
- Fluid Discharge Rate (ml/minute): About 180
- Set Contents: Gun, air plug, wrench, brush
- Supplying System: Wicking formula
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- TRUSCO High Pressure Grease Gun (Pistol Gemuk)Deskripsi:It is a grease direct insertion type.
- TRUSCO Spray Gun SetDeskripsi:-It is a gun and cup set type that can be used immediately.-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Nozzle Diameter: 1.8mm
- Required Compressor: 0.75 to 1.5kW
- Pattern Opening: 250mm
- Mist Level: High Grain
- Air Usage (L/minute): 220
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- TRUSCO Spray Gun SetDeskripsi:-It is a gun and cup set type that can be used immediately.-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Pattern Opening: 250mm
- Required Compressor: 0.75 to 1.5kW
- Nozzle Diameter: 1.4mm
- Air Usage (L/minute): 220
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- KINKI High Power Air Duster Gun Beta (Semprotan Angin Kompresor)atribut:
- Nozzle Length (mm): 52
- Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
- Nozzle Attachment Port: G1/8
- Compressed Air Attachment: 1/4 plug
- Total Length (mm): 140
- Specification: Swivel plug
- Maximum usage pressure: 1MPa
- Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
- monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Deskripsi:You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaningatribut:
- Fluid: Air
- Connection: Coupler for normal pressure
- Nozzle type: Standard (with flow rate adjustment)
- Maximum Operating Pressure (MPa): 0.6
- Coupler connection thread diameter: G(PF)1/4
- Nozzle Screw Diameter: G(PF)1/8
- Air Consumption (L/minute): 280
- Material (Main Unit): Aluminium
- Nozzle Diameter (Φmm): 2
- KARCHER Professional High Pressure Cleaners Engine Hot WaterDeskripsi:Thanks to its abundant equipment features, powerful Yanmar diesel engine and sturdy pipe frame, our heated HDS 1000 De high-pressure cleaner can confront the challenges that other machines cannot. High-quality components – the high-pressure pump is fitted with a brass cylinder head, stainless steel valves and chrome-nickel-coated stainless steel pistons – ensure an extremely long service life even with tough, continuous use. Our new EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, ensures effortless operation, while our patented EASY!Lock quick-release fasteners make set-up and dismantling five times faster than with conventional screw connections, but are just as durable and robust. The comprehensive safety equipment, consisting of a float with integrated calcification protection (DGT) which ensures separation from the drinking water network, various safety valves, as well as oil, water and fuel shortage protection, guarantees the machine's availability at all times. A robust frame protects the components and makes transport easier. Equipment - Spray gun, EASY!Force Advanced - Spray gun - High-pressure hose, 15 m - Spray lance, 1050 mm - Cage frame - Electro start - Power nozzle - Servo Control - Sturdy tubular steel frame for handling with crane - Motor, Diesel
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- monotaro Gravity Type Spray Gun Diy Set (400cc Attached)atribut:
- Paint Nozzle Diameter (φ mm): 1.3
- Cup Capacity (ml): 400
- Open Pattern (mm): 150
- Air Intake: G1/4
- Attachment Port: G1/4 (cup)
- Air Consumption (L/minute): About 90
- Air Pressure (MPa): 0.3 to 0.35
- Fluid Discharge Rate (ml/minute): About 160
- Indispensable Compressor (kW): 0.75 or more
- Set Contents: Gun, cup, plug for air, spanner, brush
- Supplying System: Gravity equation
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
Daftar Harga Water Spray Gun High Pressure Terbaru October 2026
| EPOCA Pressure Spray Gun | Rp729.900 |
| TRUSCO Spray Gun (Alat Semprot Cat) | Rp1.099.900 |
| monotaro Gravity Spray Gun (Body Only) | Rp989.900 |
| TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor) | Rp219.900 |
| Ikeuchi Wide-Angle Flat Spray Nozzle (Nosel Spray / Nosel Air) | Rp76.900 |
| ANEST IWATA Low Pressure Spray Gun (LPH-300 Series) | Rp12.999.900 |
| WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor) | Rp279.900 |
| TEKIRO Air Blow Gun (Semprotan Angin Kompresor) | Rp96.900 |
| monotaro Spray Gun DIY Body Only For Sucking Type (Alat Semprot Cat) | Rp599.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)




















































































































































/P102756137-2.jpg)
/2yP103177106-1.jpg)
/dqP103683494-2.jpg)
/P102889602-2.jpg)
/noP103755852-1.jpg)
/P102016169-1.jpg)
/bmP101000418-2.jpg)
/P102940073-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High%20Pressure%20Grease%20Gun%20(Pistol%20Gemuk)/P101000251-1.jpg)


/P102026960-1.jpg)
/52P101001182-4.jpg)


/aeP103763374-1.jpg)
/P102940064-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)



/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)