Beli Voltmeter Dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENTES DC VoltmeterDeskripsi:- The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 secondsatribut:
- Operating Voltage (V): AC/DC 85-265
- Operating Frequency (Hz): 50-60
- Measurement Input Resistance (MΩ): < 2
- Protection Class: IP 40
- Dimensions (mm): PR 20, 48x96
- Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
- Measurement Range (V): ±200
- Operating Temperature (°C): -20 to +70
- Overvoltage Category: III
- Connection Terminals: PR 20 Sockets with screws
- Connection Types: Single Phase, 2 Wires
- Cable Cross Section (mm²): 2.5 For Terminals
- Mounting: Panel mounting (PR 20)
- Power Consumption (V/A): < 4
- Fort Analog AC Volt Meter (Panel Voltmeter)atribut:
- Class: 1.5
- Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)Deskripsi:The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- Sampling Cycle (ms): 300
- Shanghai MCP Analog Indicator Dc Voltmeteratribut:
- Size (mm): Approx. 140x105x100
- Accuracy (%): +-2.5
- Connection Terminal: binding post
- ENTES Voltmeter EVM SeriesDeskripsi:- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)atribut:
- Operating Frequency (Hz): 45-65
- Applied Security Standards: EN 61010
- Applied EMC Standards: EN 61000
- Connection Terminals: Screw with Socket
- Mounting: Front Panel Mounting
- Power Consumption (V/A): < 4
- Harnic Heles Panel Meter Voltmeter Heles CR-65atribut:
- Condition: New
- Dimensions (cm): 8 x 8 x 8
- Showcase: Measuring Tools Heles
- DV AC/DC AmperemeterDeskripsi:Regulator & Analog Panel Meter. High Quality Material.
- GAE Double Voltmeteratribut:
- Scale (V): 2x250
- Frame Size (mm): 96x96
- Measuring Range (V): 0-250 to 0-500 or for connection to …/100 or … /110 transformers
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Internal Consumption (VA): 2x2.5
- Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
- System: Moving Iron Strip Core System With Oil Dumping
- DAIJI INDUSTRY (Meltec) DC DC ConverterDeskripsi:12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]atribut:
- Operating Temperature Range (°C): 0-40
- Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
- Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
- Fuse Capacity (A): 20 (Cord Part Holder)
- Output Current (A): (Maximum Moment) 32
- Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
- Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
- Rated Input Voltage (V) : DC24
- Rated Output Current (A) : 30
- Rated Output Voltage (V) : DC12.8±0.2
- Standby Current: (At No Load) Off/30mA, On/150mA
- KASUGA Digital Electrostatic Voltmeter Adapteratribut:
- Voltage: Input/AC100 - 240V, Output/DC3.3V
- Package Size (mm): 30x270x25
- Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrumentatribut:
- Accessories: Mounting screw nut
- Guideline: None
- Operating Principle: Movable iron piece
- Phoenix Contact DC/DC ConverterDeskripsi:Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 Aatribut:
- Product Type: DC/DC converters
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Degree of Pollution: 2
- Degree of Protection: IP20
- Protection Class: Special with SELV input and output
- Housing Material: Metal
- Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
- Mounting Type: DIN rail mounting
- Product family: QUINT POWER
- Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
- Typical Response Time (ms): 300 (from SLEEP MODE)
- Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meteratribut:
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Cover: Black (Munsell N1.5 half gloss), no red pointer
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Principle: Movable iron piece
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 3
- Scale Plate: (Ground color) white
- Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeteratribut:
- Scale specifications: 0-300V
- Type: direct
- Scale Plate: (Ground color) white
- Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
- Operating Principle: Rectifying type
- Accessories: Mounting screw nut
- Cover Material: Acrylic resin (antistatic treated)
- Frequency (Hz): 50/60 shared
- Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
- Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
- Operating Temperature Range (°C): -5 to 50 (Standard 23)
- Power Consumption (V/A): 1.2
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
Daftar Harga Voltmeter Dc Terbaru October 2026
| DV AC/DC Voltmeter | Rp64.900 |
| ENTES DC Voltmeter | Rp1.799.900 |
| Fort Analog AC Volt Meter (Panel Voltmeter) | Rp94.900 |
| Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel) | Rp799.900 |
| Shanghai MCP Analog Indicator Dc Voltmeter | Rp1.799.900 |
| DV Voltmeter | Rp93.900 |
| Mother Tool Digital Panel Meter Module DC Voltmeter | Rp2.199.900 |
| ENTES Voltmeter EVM Series | Rp339.900 |
| Harnic Heles Panel Meter Voltmeter Heles CR-65 | Rp149.900 |
| DV AC/DC Amperemeter | Rp64.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/97P103845331-1.jpg)
/2tP105022101-11.jpg)






/g7P103842583-1.jpg)

%20DC%20DC%20Converter/4mP107582166-1.jpg)






/0nP107926023-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)