DAIJI INDUSTRY (Meltec) DC DC Converter

Sebelum PPN:
Rp2.799.900
Spesifikasi
Operating Temperature Range (°C)0-40
Output(USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
Dimensions (Width W x Height H x Depth D) (mm)90×51×189
Fuse Capacity (A)20 (Cord Part Holder)
Output Current (A)(Maximum Moment) 32
Output Terminal(3 Systems) ACC Socket, Land Terminal, USB Port
Protection circuitBuilt-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
Rated Input Voltage (V) DC24
Rated Output Current (A) 30
Rated Output Voltage (V) DC12.8±0.2
Standby Current(At No Load) Off/30mA, On/150mA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.
[Memory Power Supply]
Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)
[Protection Circuit]
Input Side Overvoltage Protection Circuit
Input Side Low Voltage Protection Circuit
Input Side Reverse Connection Protection Circuit (Fuse)
[Equipped With 3 Output Terminals]
Accessory Socket (With Protective Cap) )
Car Plug Type Dedicated DC12V Output Terminal
Land Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.
Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.
[With Cooling Fan (ED-160/320 Only)]

Ulasan Produk

Tidak ada ulasan