Phoenix Contact DC/DC Converter

Sebelum PPN:
Rp4.699.900 - Rp10.999.900
Spesifikasi
Product TypeDC/DC converters
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of Pollution2
Degree of ProtectionIP20
Protection ClassSpecial with SELV input and output
Housing MaterialMetal
Maximum Altitude (m)≤ 5000 (> 2000 m, observe derating)
Mounting TypeDIN rail mounting
Product familyQUINT POWER
Shock18 ms, 30g, in each space direction (according to IEC 60068-2-27)
Typical Response Time (ms)300 (from SLEEP MODE)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 A

Ulasan Produk

Tidak ada ulasan