Beli Vernier height gage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Vernier Height GageDeskripsi:Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
- Insize Multi Beam Dial Height GaugeDeskripsi:Multi Beam Dial Height Gage- Skala indikator dial: 0,01 mm- Satu counter mengukur dalam arah plus dan satu lagi dalam arah minus, sehingga pengukuran bertahap dapat dilakukan di kedua arah- Carbide tipped scriber- Terbuat dari stainless steel (kecuali alasnya)- Dilengkapi dengan roda penggerak- Dilengkapi dengan penutup debu- Aksesori opsional: dudukan indikator dial test (kode 6293-6), klem untuk busur derajat (kode 2372-CLAMP)- Skala dial: metrik/inci 0,01 mm/0,001 inci- Hasil counter muncul dalam skala metrik/inci 1mm/0,1 inci- Sesuai dengan standar DIN862- Beam dan alas berbahan stainless steelatribut:
- Range: 0-300 mm
- Accuracy: +/- 0.04 mm
- Length: 475 mm
- Mitutoyo Dial Height Gageatribut:
- Graduation (mm): 0.01
- Range (mm): 300/0.01
- Accuracy (mm): 0.03
- Mitutoyo Part Number: HW-30
- Mitutoyo Digimatic Height Gage Standard Typeatribut:
- Accuracy (mm): 0.02
- Resolution (mm): 0.01
- Specification Range (mm): 0-300
- Mitutoyo Part Number: HD-30AX
- Resolution: Switchable between 0.01mm and 0.005mm
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Mitutoyo ABS Digimatic Height Gaugeatribut:
- Mass (kg): 4.6
- Function: ORIGIN (absolute origin) setting function, ABS (absolute) measurement function, INC (incremental) measurement function, hold function, output function, low battery voltage alarm
- Overall Height (mm): 507
- Fit: Connection cable for data output 1m: No.905338 2m: No.905409
- Product Type: Body
- Accessories: Scriber, scriber clamp, holder arm C, clamp (with dovetail groove)
- Battery Life (hour): 20000
- Display: LCD 6 digits, character height 10mm
- Display Format: Digital
- Instrument Difference (mm): +/- 0.03
- Measuring Range (mm) : 0-300
- Minimum display amount (mm): 0.01
- Mitutoyo Part Number: 570-322
- Power Supply: SR44 (button type silver oxide battery) x 1
- Repeatability (mm): 0.01
- Series: 570
- Niigata Seiki (SK) Digital Height GaugeDeskripsi:Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Mitutoyo Standard Height Gaugeatribut:
- Display Format: analog
- Overall Height (mm): 1760
- Vertical Movement of Main Scale: 25mm
- Maximum measurement length (mm): 1500
- Instrument Difference (mm): 0.18
- Mass (kg): 26
- Minimum Reading (mm): 0.05
- Mitutoyo Part Number: 514-170
- Product Type: Body
- Vertical Movement of Slider Fine Movement (mm): 20
- Niigata Seiki (SK) Digital Height Gaugesatribut:
- Display Format: Digital
- Minimum Reading (mm): 0.01
Daftar Harga Vernier height gage Terbaru January 2026
| Insize Vernier Height Gage | Rp3.299.900 |
| Insize Multi Beam Dial Height Gauge | Rp6.599.900 |
| Niigata Seiki (SK) Vernier Height Gauge | Rp6.099.900 |
| Mitutoyo Dial Height Gage | Rp8.699.900 |
| Mitutoyo Digimatic Height Gage Standard Type | Rp14.999.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp739.900 |
| KRISBOW Vernier Caliper (Jangka Sorong) | Rp439.900 |
| Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong) | Rp699.900 |
| Mitutoyo ABS Digimatic Height Gauge | Rp34.999.900 |
| Niigata Seiki (SK) Digital Height Gauge | Rp10.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































%20Vernier%20Height%20Gauge/P101502533-1.jpg)


/n9P102944837-15.jpg)
/owP101517896-6.jpg)
/P102944844-1.jpg)

%20Digital%20Height%20Gauge/P102224724-1.jpg)




%20Digital%20Height%20Gauges/P101502397-1.jpg)