Beli Venting Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- FESTO Seal for Valve Manifoldsatribut:
- LABS (PWIS) Conformity: VDMA24364-B1/B2-L
- Note on Materials: RoHS-compliant
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Pennant Ball Float Steam Traps PT64Deskripsi:PT64 float and thermostatic (internal air vent) steam traps are designed for draining condensate from building heating installations. They can also be used in low pressure industrial installations.USE:Saturated and superheated steam.INSTALLATION:It is important to install the trap with the label on the top and the connecting pipes horizontal. Inlet and outlet connections are marked on the housing. For effective condensate removal, the trap should be fitted below the drain point of the system being drained.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 225
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 125
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT64HDeskripsi:PT64 float and thermostatic (internal air vent) steam traps are designed for draining condensate from building heating installations. They can also be used in low pressure industrial installations.USE:Saturated and superheated steam.INSTALLATION:It is important to install the trap with the label on the top and the connecting pipes horizontal. Inlet and outlet connections are marked on the housing. For effective condensate removal, the trap should be fitted below the drain point of the system being drained.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Size (inch): 2
- Connection: Screwed (NPT/BSPT/BSP)
- Material: NPT
- Max. Allowable Pressure (psig): 225
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 50
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT62HPDeskripsi:PT62 float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.AVAILABLE TYPES:PT62HP - with thermostatic air ventPT62HP S - SLR (with steam lock release)USE:Saturated and superheated steam.INSTALLATION:Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, withthe flow direction as indicated on the cover.The word 'TOP' on the nameplate indicates the top side of the trap.Max. differential pressure range:PT62HP-65 : 65 psiPT62HP-145 : 145 psiPT62HP-200 : 200 psiPT62HP-300 : 300 psiPT62HP-350 : 350 psiAVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly. Air Vent Assly. Gasketsatribut:
- Connection: Screwed (NPT, BSPT, BSP) Flanged*/ Socket Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
-
Max. Allowable Pressure (psig):
230
- Maximum Allowable Temperature (°F): 750
- Max. Operating Pressure (psig): 360
- Body Shell Design Rating (psig): 465 @750°F
- Cold Hydro Test Pressure (psig): 700
- Maximum Operating Temperature (°F): Saturation Temperature
- Pennant Ball Float Steam Traps PT61Deskripsi:PT61 float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels.AVAILABLE TYPES:PT61 - with Thermostatic Air VentPT61S - with Steam Lock Release (SLR)PT61C - with Thermostatic Air Vent & SLRINSTALLATION:Standard horizontal installation with flow from right to left PT61.UPON REQUEST:- Horizontal installation with flow from left to right PT61 (L-R)- Vertical installation with flow from top to bottom PT61(V)Max. differential pressure range:PT61-4.5 : 65 psiPT61-10 : 145 psiPT61-14 : 200 psiThe trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow onthe nameplate should be pointing vertically upwards.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gaskets.atribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 200
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Val-Matic Air Release ValveDeskripsi:- Maintains systems flow efficiency- Releases unwanted air pockets during system operation- Protects system against air related surges- Manufactured under a certified ISO 9001 quality systematribut:
- Size (inch): 1/2
- Pennant Repair Kits For Pennant Traps PT64Deskripsi:PT63 float and thermostatic (internal air vent) steam traps are designed for draining condensate from building heating installations. They can also be used in low pressure industrial installations.USE:Saturated and superheated steamINSTALLATION:It is important to install the trap with the arrow on the label pointing straight up so that the connecting pipes are horizontal. Inlet and outlet connections are marked on the housing. Select connections suitable to the piping installation and plug the others. For effective condensate removal, the trap should be fitted below the drain point of the system being drained.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 250
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT63Deskripsi:PT63 float and thermostatic (internal air vent) steam traps are designed for draining condensate from building heating installations. They can also be used in low pressure industrial installations.USE:Saturated and superheated steamINSTALLATION:It is important to install the trap with the arrow on the label pointing straight up so that the connecting pipes are horizontal. Inlet and outlet connections are marked on the housing. Select connections suitable to the piping installation and plug the others. For effective condensate removal, the trap should be fitted below the drain point of the system being drained.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 125
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Repair Kits For Pennant Traps PT63Deskripsi:PT63 float and thermostatic (internal air vent) steam traps are designed for draining condensate from building heating installations. They can also be used in low pressure industrial installations.USE:Saturated and superheated steamINSTALLATION:It is important to install the trap with the arrow on the label pointing straight up so that the connecting pipes are horizontal. Inlet and outlet connections are marked on the housing. Select connections suitable to the piping installation and plug the others. For effective condensate removal, the trap should be fitted below the drain point of the system being drained.AVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Connection: Screwed (NPT/BSPT/BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 250
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT65Deskripsi:Cast iron float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installationAVAILABLE TYPES:PT 65 - with thermostatic air ventPT 65S - SLR (with steam lock release)PT 65C - with thermostatic air vent and SLR.INSTALLATION:Horizontal installation with flow from left to right The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises andfalls vertically, with the flow direction as indicated on the cover.The word 'TOP' on the nameplate indicates the top side of the trap.Max. differential pressure range:PT65-65 : 65 psiPT65-145 : 145 psiPT65-200 : 200 psiUSE:Saturated and superheated steamAVAILABLE SPARES:Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gasketsatribut:
- Connection: Screwed (NPT, BSPT, BSP)
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 200
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT61-SSDeskripsi:All stainless steel ball float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels.AVAILABLE TYPES:PT61SS - with Thermostatic Air VentINSTALLATION:Standard horizontal installation with flow from right to left PT61SS.UPON REQUEST:- Horizontal installation with flow from left to right PT61SS (L-R)- Vertical installation with flow from top to bottom PT61SS (V)Max. differential pressure range:PT61SS-4.5 : 65 psiPT61SS-10 : 145 psiPT61SS-14 : 200 psiThe trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow onthe nameplate should be pointing vertically upwards.atribut:
- Connection: Screwed (NPT/BSPT/BSP) Socket Weld / Flanged* *End connection flanges of Stainless steel are welded on
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 200
- Body Shell Design Rating (psig): 285 @800°F
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 425
- Pennant Ball Float Steam Traps PT-62Deskripsi:PT62 float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.AVAILABLE TYPES:PT62 - with thermostatic air ventPT62S - SLR (with steam lock release)PT62C - with thermostatic air vent and SLRUSE:Saturated and superheated steam.INSTALLATION:Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, withthe flow direction as indicated on the cover.The word 'TOP' on the nameplate indicates the top side of the trap.Max. differential pressure range:PT62-65 : 65 psiPT62-145 : 145 psiPT62-200 : 200 psiatribut:
- Connection: Screwed (NPT, BSPT, BSP) Flanged*/ Socket Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 250
- Maximum Allowable Temperature (°F): 425
- Max. Operating Pressure (psig): 200
- Body Shell Design Rating (psig): 285 @800°F
- Cold Hydro Test Pressure (psig): 375
- Maximum Operating Temperature (°F): 42
- witeg Dispenser Labmax "Airless" for Hydrofluoric AcidDeskripsi:Bottle-top dispenser LABMAX airless HF LABMAX airless HF was developed for the dosing of hydrofluoric acid (HF). All components that come into direct contact with the acid are made of HF-resistant materials. LABMAX airless HF is equipped with an automatic ventilation system and is ready for use after a maximum of two doses. Your benefits at a glance: -High quality precision instrument, made in Germany -Special dispenser, ideal for hydrofluoric acid -Highest accuracy and precision, our error limits are better than the requirements of ISO 8655-5 -Robust and stable, made of high quality materials such as platinum spring, ruby valve balls, PTFE -100% drip-free thanks to our 180 degrees rotating cannula -360 degrees rotatable valve head for your safety -Hand operation -Flexibility through the use of bottle adapters -Easy to clean, fully autoclavable at 121 degrees C -Individual certificate and serial number -DE-M marking according to the German MessEV Labmax airless HF, suction tube, ejection cannula, operating instructions, individual certificate, serial number, thread adapter (10.0 ml: A25, A28, A45, S40 | 25.0 / 50.0 ml: A25, A28, A32 / 45, S40)
- Parker Racor Turbine Filter Water SeparatorDeskripsi:The Parker Racor Fuel Filter Water Separator Turbine Series is the most trusted line of fuel filter water separators on the market. The assembly’s three-stage filtration system effectively removes water and particulates from fuel, providing maximum protection of diesel engine components in applications where reliability is critical.To meet the unique requirements of customer’s engines, Racor Turbine Series fuel filter water separators are available in a wide range of configurations. All models utilize Racor’s proprietary Aquabloc® filtration elements. Aquabloc® is a unique engineered media that incorporates pleat-spacing corrugations and a graduated pore structure to increase dirt-holding capacity and extend filter life. The media is waterproof and rustproof, capturing contaminants while the specially treated surface separates and coalesces water from the fuel; causing the water to gather into large droplets that then fall into the clear collection bowl.Aquabloc® elements are available in three different ratings, including:30 micron (98%@30 micron) – Ideally suited as a pre-filter to protect downstream filters from excessive contamination. Extends the life of on engine filters.10 micron (98%@10 micron) - Captures more contaminants than 30 micron elements, and more effective at stopping water. Extends the life of the entire fuel system. Most popular choice.“2” micron (98%@4 microns) – Maximum water removal and filtration, capable of protecting all modern injection systems while greatly extending the life of difficult-to-service on-engine filters.How They WorkFor optimal performance, Turbine Series filter assemblies should be installed on the vacuum side of the fuel transfer pump. They remove contaminates from fuel using the following three-stage process:Stage One - Water Separation: As fuel enters the filter assembly, it moves through the centrifuge and spins off large solids and water droplets, which fall to the bottom of the collection bowl.Stage Two - Coalescing: Small water droplets bead-up on the surface of the conical baffle and cartridge element. When heavy enough, they fall to the bottom of the bowl.Stage Three - Filtration: Proprietary Aquabloc® cartridge stops and captures fine hard and soft contaminants, while remaining water coalesces on the media surface. The coalesced water gathers into larger drops that then fall down into the clear collection bowl.Markets:- Agriculture- Construction- Power Generation- Oil and GasApplications:- Diesel and Biodiesel EnginesBenefits:- Removes water that enters the system through condensation in the fuel tank. Any water present in the fuel stream will support bacterial growth, which can cause clogged filters and result in the formation of corrosive acids. Susceptible components then rust and corrode, leading to erosion and wear of critical fuel system components.- Removes hard particles present in air that are introduced during fueling, such as sand and silica.- Removes soft contaminant particles from overheated and degraded diesel fuel, which coat filters with black asphaltene-like substance, leading to power loss and engine shutdown.- Prevents costly injector damage and increases operational life of downstream filters.- Saves time and money by eliminating unplanned maintenance and unscheduled downtime from system component failure.- With Racor 75 and 791000 Turbines, a simple turn of a valve puts a clean filter back on-line. Servicing of the clogged filter can then be performed with the engine running.- Available in a wide range of configurations to meet the unique requirements of customers’ engines, including marine (UL-approved) versions.atribut:
- Connection Type: 7/8inch-14 UNF-2B Female
- For Fluid Type: Diesel Fuel / B20
- Number of Housings: 1
- Filter Element Type: Top loaded element cartridge with Aquabloc media
- Clean Pressure Drop (bar): 0.02
- Compatible Element: 2040N-10
- Element Removal Clearance (inch): 5
- Flow Rate (L/hour): 341
- Materials of Construction: Bowl: Clear Engineering Plastic
- Maximum Continuous Pressure (bar): 1.03
- Micron Rating: 98% @10 Micron
- Mounting Type: Bracket Included
- Number of Ports: 2
- Pump Type : Electric Primer Pump Option: RKP1912/RKP1924
- Water Sensor Option: See Product Support Tab
Daftar Harga Venting Valve Terbaru October 2026
| Yoshitake Solenoid Valve | Rp6.999.900 |
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| FESTO Seal for Valve Manifolds | Rp149.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp7.799.900 |
| Yoshitake Air Release Valve Ta-18 Series | Rp879.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange) | Rp1.899.900 |
| Pennant Ball Float Steam Traps PT64 | Rp6.899.900 |
| Pennant Ball Float Steam Traps PT64H | Rp9.999.900 |
| Pennant Ball Float Steam Traps PT62HP | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103035253-1.jpg)
%20(PRV)/P102873717-1.jpg)

%20Gp-1000%20Series/2cP103662084-1.jpg)

/P103081377-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)