Pennant Ball Float Steam Traps PT61-SS

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Socket Weld / Flanged* *End connection flanges of Stainless steel are welded on
Max. Allowable Pressure (psig)250
Maximum Allowable Temperature (°F)425
Max. Operating Pressure (psig)200
Body Shell Design Rating (psig)285 @800°F
Cold Hydro Test Pressure (psig)375
Maximum Operating Temperature (°F)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All stainless steel ball float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels.

AVAILABLE TYPES:
PT61SS - with Thermostatic Air Vent

INSTALLATION:
Standard horizontal installation with flow from right to left PT61SS.
UPON REQUEST:
- Horizontal installation with flow from left to right PT61SS (L-R)
- Vertical installation with flow from top to bottom PT61SS (V)
Max. differential pressure range:
PT61SS-4.5 : 65 psi
PT61SS-10 : 145 psi
PT61SS-14 : 200 psi
The trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow on
the nameplate should be pointing vertically upwards.
Feature
Modulating discharge. Discharges condensate at steam temperature. Excellent
air venting (by thermostatic air vent).

Ulasan Produk

Tidak ada ulasan