Pennant Ball Float Steam Traps PT65

Sebelum PPN:
Rp6.699.900 - Rp15.999.900
Spesifikasi
ConnectionScrewed (NPT, BSPT, BSP)
Max. Allowable Pressure (psig)250
Maximum Allowable Temperature (°F)425
Max. Operating Pressure (psig)200
Cold Hydro Test Pressure (psig)375
Maximum Operating Temperature (°F)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast iron float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation

AVAILABLE TYPES:
PT 65 - with thermostatic air vent
PT 65S - SLR (with steam lock release)
PT 65C - with thermostatic air vent and SLR.

INSTALLATION:
Horizontal installation with flow from left to right The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and
falls vertically, with the flow direction as indicated on the cover.
The word 'TOP' on the nameplate indicates the top side of the trap.
Max. differential pressure range:
PT65-65 : 65 psi
PT65-145 : 145 psi
PT65-200 : 200 psi

USE:
Saturated and superheated steam

AVAILABLE SPARES:
Valve Seat, Ball Float & Lever Assly., Air Vent Assly., Gaskets
Feature
Modulating discharge of hot condensate at close to saturation temperature. Good air venting facilitates a fast start-up. Suitable for high condensate load.

Ulasan Produk

Tidak ada ulasan