Beli Vent Cap Round Hood di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMERI-VENT Vent Cap (Penutup Ventilasi)
    Mulai

    Rp539.900

    AMERI-VENT Vent Cap (Penutup Ventilasi)
    Deskripsi:
    Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.
    atribut:
    • UNSPSC: 40101605
    • Backdraft Damper Included: No
    • Color: Silver
    • Connection Type: Press Fit
    • Duct Shape: Round
    • End Type: Plain
    • Finish: Uncoated
    • Gas Appliance Category: Category I
    • Material: Aluminium
    • Material Grade: 3105
    • Material Thickness (ga): 26
    • Maximum Temperature Rating (°F): 470
    • Overall Depth (inch): 6 3/4
    • Overall Length (inch): 6 3/4
    • Overall Width x Height (inch): 6 3/4x6 3/4
    • Rain Cap Style: Vented
    • Screen Included: No
    • Standards: UL Listed
    • Venting Style: Louvered Hood
  2. AMERI-VENT Vent Cap (Penutup Ventilasi)
    Mulai

    Rp959.900

    AMERI-VENT Vent Cap (Penutup Ventilasi)
    Deskripsi:
    Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.
    atribut:
    • UNSPSC: 40101605
    • Backdraft Damper Included: No
    • Color: Silver
    • Connection Type: Press Fit
    • Duct Shape: Round
    • End Type: Plain
    • Finish: Uncoated
    • For Nominal Duct Diameter (inch): 6
    • Gas Appliance Category: Category I
    • Inside Diameter (inch): 6
    • Material: Aluminium
    • Material Grade: 3105
    • Material Thickness (ga): 26
    • Maximum Temperature Rating (°F): 470
    • Overall Depth (inch): 9 7/8
    • Overall Length (inch): 9 7/8
    • Overall Width x Height (inch): 9 7/8x9 7/8
    • Rain Cap Style: Vented
    • Screen Included: No
    • Standards: UL Listed
    • Venting Style: Louvered Hood
  3. BROAN Vent Cap & Hood (Penutup Ventilasi)
    Mulai

    Rp929.900

    BROAN Vent Cap & Hood (Penutup Ventilasi)
    Deskripsi:
    Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.
    atribut:
    • Duct Shape: Round
  4. BROAN Vent Cap & Hood (Penutup Ventilasi)
    Mulai

    Rp1.899.900

    BROAN Vent Cap & Hood (Penutup Ventilasi)
    Deskripsi:
    Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.
    atribut:
    • Backdraft Damper Included: Yes
    • Color: Black
    • Duct Shape: Round
    • For Nominal Duct Diameter (inch): 6
    • Material: Steel
    • Screen Included: Yes
  5. DAYTON Vent Cap & Hood (Penutup Ventilasi)
    Mulai

    Rp349.900

    DAYTON Vent Cap & Hood (Penutup Ventilasi)
    Deskripsi:
    Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.
    atribut:
    • UNSPSC: 40101506
    • Application: Residential & Light Commercial Buildings
    • Backdraft Damper Included: Yes
    • Color: Black
    • Connection Type: Press Fit
    • End Type: Plain
    • Finish: Epoxy
    • Material: Steel
    • Material Grade: CS1
    • Material Thickness (ga): 25
    • Rain Cap Style: Smooth
    • Screen Included: Yes
    • Seal Material: Nitrile
  6. DAYTON Vent Cap & Hood (Penutup Ventilasi)
    Mulai

    Rp339.900

    DAYTON Vent Cap & Hood (Penutup Ventilasi)
    Deskripsi:
    Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.
    atribut:
    • UNSPSC: 40101506
    • Application: Residential & Light Commercial Buildings
    • Connection Type: Press Fit
    • Duct Shape: Round
    • End Type: Plain
    • Rain Cap Style: Smooth
  7. DAYTON Vent Cap
    Mulai

    Rp3.799.900

    DAYTON Vent Cap
    Deskripsi:
    Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.
    atribut:
    • UNSPSC: 40101605
    • Backdraft Damper Included: No
    • Color: Silver
    • Connection Type: Press Fit
    • Duct Shape: Round
    • Finish: Galvanized
    • For Nominal Duct Diameter (inch): 5
    • Gas Appliance Category: Category I; Category II; Category III; Category IV
    • Material: Steel
    • Overall Height (inch): 11
    • Overall Width (inch): 8 1/4
    • Rain Cap Style: Vented
    • Screen Included: No
    • Standards: CSA
    • Venting Style: Star-Kap Hood
  8. FIELD CONTROLS Vent Cap
    Mulai

    Rp7.599.900

    FIELD CONTROLS Vent Cap
    Deskripsi:
    Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.
    atribut:
    • UNSPSC: 40101503
    • Backdraft Damper Included: No
    • Base Height (inch): 12 5/8
    • Base Width (inch): 10 5/8
    • Color: Silver
    • Compatible with Brand: Field Controls
    • Compatible with Manufacturer Model Number: SWH-4
    • Connection Type: Press Fit
    • Duct Shape: Round
    • End Type: Plain
    • For Nominal Duct Diameter (inch): 4
    • Inlet Diameter (inch): 6
    • Inside Diameter (inch): 3
    • Material: Aluminium
    • Material Thickness (ga): 19
    • Overall Depth (inch): 8 1/2
    • Overall Length (inch): 14 7/8
    • Overall Width x Height (inch): 10 5/8x12 5/8
    • Rain Cap Style: Smooth
    • Screen Included: Yes
    • Standards: ANSIZ21.47; NFPA211; NFPA54
  9. AMERI-VENT Rain Cap
    Mulai

    Rp1.199.900

    AMERI-VENT Rain Cap
    Deskripsi:
    Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.
    atribut:
    • Color: Silver
    • End Type: Plain
    • Finish: Uncoated
    • Gas Appliance Category: Category I
    • Material: Aluminum
    • Material Grade: 3105
    • Maximum Temperature Rating (°F): 470
    • Product Type: Gas Vent
    • Screen Included: No
    • Standards: UL Listed
    • UNSPSC: 40101506
  10. monotaro Ventilation Port with SS Round Hood
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Ventilation Port with SS Round Hood
    atribut:
    • Wire mesh: 14 Mesh
    • Type: Round hood with hood
  11. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  12. OATEY Roof Vent Pipe Boots
    Mulai

    Rp129.900

    OATEY Roof Vent Pipe Boots
    Deskripsi:
    Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.
    atribut:
    • Application: Pipe Vents
    • For Number of Pipes: 1
    • For Roof Type: Pitched
  13. CKE Supply Air Diffuser Grill Vent Cover
    Mulai

    Rp77.900

    CKE Supply Air Diffuser Grill Vent Cover
    Deskripsi:
    Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.
  14. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  15. NASTA Ventilation Hood (Penutup Ventilasi Atap)
    Mulai

    Rp149.900

    NASTA Ventilation Hood (Penutup Ventilasi Atap)
    Deskripsi:
    Applicable register: KS-6010P (200 x 250)
    atribut:
    • Color: Silver gray
    • Suitable For: Register / KS-6040P2, 44P, 6010P (150x200), KS-6050PFK (137x187)
    • Dimensions, HxW (mm): 150x200
    • Effective Ventilation Area (cm²): 85
    • Material: Polypropylene (cold Resistant)
  16. Non Brand Threaded Uncoated Black Steel & Iron Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp689.900

    Non Brand Threaded Uncoated Black Steel & Iron Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Threaded x threaded Schedule 40 fittings are threaded on all connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 40 fittings have thinner walls than Schedule 80.
    atribut:
    • UNSPSC: 31160000
    • Class: Class 300
    • Fitting Side A Type: NPT
    • Fitting Side B Gender: Female
    • Fitting Side B Type: NPT
  17. DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Mulai

    Rp1.099.900

    DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Deskripsi:
    Roof curbs provide a sturdy, weather-resistant mounting point for roof-mounted fans. They can be adjustable or come in fixed sizes to fit a variety of installations. They also can be ventilated or non-ventilated to comply with your local HVAC codes.
Daftar Harga Vent Cap Round Hood Terbaru October 2026
AMERI-VENT Vent Cap (Penutup Ventilasi)Rp539.900
AMERI-VENT Vent Cap (Penutup Ventilasi)Rp959.900
BROAN Vent Cap & Hood (Penutup Ventilasi)Rp929.900
BROAN Vent Cap & Hood (Penutup Ventilasi)Rp1.899.900
DAYTON Vent Cap & Hood (Penutup Ventilasi)Rp349.900
DAYTON Vent Cap & Hood (Penutup Ventilasi)Rp339.900
DAYTON Vent CapRp3.799.900
FIELD CONTROLS Vent CapRp7.599.900
AMERI-VENT Rain CapRp1.199.900
monotaro Ventilation Port with SS Round HoodRp129.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)