BROAN Vent Cap & Hood (Penutup Ventilasi)

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
Backdraft Damper IncludedYes
ColorBlack
Duct ShapeRound
For Nominal Duct Diameter (inch)6
MaterialSteel
Screen IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.
Feature
Wall/Soffit Vents For Nominal Duct Diameter 6 in For Duct Height Not Applicable For Duct Width Not Applicable Material Steel Product Type Wall Cap Material Thickness 23 ga Finish Powder Coated Color Black Overall Height 9 1/4 in Shape Round Overall Width 11 in Screen Included Yes Includes Backdraft Damper Screen

Ulasan Produk

Tidak ada ulasan