OATEY Roof Vent Pipe Boots

Sebelum PPN:
Rp129.900 - Rp5.799.900
Spesifikasi
ApplicationPipe Vents
For Number of Pipes1
For Roof TypePitched

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.
Feature
Roof Vent Pipe Flashing Base Shape Rectangular Base Material Thermoplastic Cap/Collar Material Rubber Material Thickness Not Applicable For Roof Angle 45 Degrees For Number of Pipes 1 For Maximum Pipe Size 3 in For Minimum Pipe Size 1 1/4 in Base Height 15 in Base Width 11 in Base Diameter Not Applicable Seal Material Rubber Top Opening Open Application Pipe Vents Product Type All-Flash No Calk UV Protected Yes For Roof Type Pitched Standards IAPMO (UPC) NES 653

Ulasan Produk

Tidak ada ulasan

Halaman Terkait