FIELD CONTROLS Vent Cap

Sebelum PPN:
Rp7.599.900
Spesifikasi
UNSPSC40101503
Backdraft Damper IncludedNo
Base Height (inch)12 5/8
Base Width (inch)10 5/8
ColorSilver
Compatible with BrandField Controls
Compatible with Manufacturer Model NumberSWH-4
Connection TypePress Fit
Duct ShapeRound
End TypePlain
For Nominal Duct Diameter (inch)4
Inlet Diameter (inch)6
Inside Diameter (inch)3
MaterialAluminium
Material Thickness (ga)19
Overall Depth (inch)8 1/2
Overall Length (inch)14 7/8
Overall Width x Height (inch)10 5/8x12 5/8
Rain Cap StyleSmooth
Screen IncludedYes
StandardsANSIZ21.47; NFPA211; NFPA54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.
Feature
Vent Cap For Nominal Duct Diameter 4 in Gas Appliance Category Not Applicable For Duct Height Not Applicable For Duct Width Not Applicable Inlet Diameter 6 in Material Aluminum Overall Length 14 7/8 in Product Type Vent Hood Inside Diameter 3 in Material Thickness 19 ga Weight 6 lb Maximum Pressure Rating Not Applicable Maximum Temperature Rating Not Applicable Seal Material Not Applicable Standards ANSIZ21.47 NFPA211 NFPA54 Finish Not Applicable Color Silver

Ulasan Produk

Tidak ada ulasan