AMERI-VENT Vent Cap (Penutup Ventilasi)

Sebelum PPN:
Rp959.900
Spesifikasi
UNSPSC40101605
Backdraft Damper IncludedNo
ColorSilver
Connection TypePress Fit
Duct ShapeRound
End TypePlain
FinishUncoated
For Nominal Duct Diameter (inch)6
Gas Appliance CategoryCategory I
Inside Diameter (inch)6
MaterialAluminium
Material Grade3105
Material Thickness (ga)26
Maximum Temperature Rating (°F)470
Overall Depth (inch)9 7/8
Overall Length (inch)9 7/8
Overall Width x Height (inch)9 7/8x9 7/8
Rain Cap StyleVented
Screen IncludedNo
StandardsUL Listed
Venting StyleLouvered Hood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.
Feature
Vent Cap For Nominal Duct Diameter 6 in Gas Appliance Category Category I For Duct Height Not Applicable For Duct Width Not Applicable Inlet Diameter 6 in Material Aluminum Overall Length 9 7/8 in Product Type Vent Cap Inside Diameter 6 in Material Thickness 26 ga Weight 1 lb Maximum Pressure Rating Not Applicable Maximum Temperature Rating 470 Degrees F Seal Material Not Applicable Standards UL Listed Finish Uncoated Color Silver Overall Height 5 3/4 in Shape Cap

Ulasan Produk

Tidak ada ulasan

Halaman Terkait