Beli Ultrasonic Flowmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRIO Flow Meter (Meter Aliran)
    Mulai

    Rp10.999.900

    PRIO Flow Meter (Meter Aliran)
    Deskripsi:
    Liquid Flow Meter adalah alat untuk mengukur laju aliran atau jumlah suatu fluida yang bergerak mengalir. Jenis cairan yang diukur oleh flow meter bisa berbagai macam cairan seperti air minum, air limbah, air lumpur, susu, cairan kimia, air gula, alkohol, oli dll.TUF-2000B Flowmeter can be applied to a wide range of long-term online measurement. Convertor protection class IP67, transducer protection class IP98. A variety of liquid applications can be accommodated: ultra-pure liquids, portable water, chemicals, raw sewage, reclaimed water, cooling water, river water, plant, etc
    atribut:
    • Accuracy (%): 1
    • Humidity (%RH): 85
    • Working Environment Temperature (°C): -20-60; -30-160
    • Protection Level: 1
    • Velocity Range (m/s): 0-10
    • Pipe Size (mm): DN50-DN700
    • Basic Parameters Temperature (°C): -30-160
    • Data Storage: SD Card
    • Pipe Material: Steel, stainless steel, cast iron, copper, PVC, aluminium, glass steel, etc.
    • Power Supply: DCB-36; or AC85-264
    • Type Of Liquid: Single liquid can transmit ultrasound, such as water, sea water, sewage, oil, alcohol, etc.
  2. Defelsko Ultrasonic Couplant
    Mulai

    Rp1.999.900

    Defelsko Ultrasonic Couplant
    Deskripsi:
    Ultrasonic Couplant4 oz. Ultrasonic Gel (case of 12)Every PosiTector 200 and PosiTector UTG ships with (1) bottle of Ultrasonic couplant. Additional 4oz. bottles are available. (sold in cases of 12). MSDSFor use with the PosiTector 200, PosiTector UTG, PosiTector Inspection Kits
  3. FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Mulai

    Rp12.999.900

    FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Deskripsi:
    Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
    atribut:
    • Connection Type: NPT
  4. SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Mulai

    Rp129.999.900

    SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Deskripsi:
    SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m (40 ft) range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Enclosure/Cable Inlet: Plastic (PBT), 2 x 1/2" NPT (no cable glands supplied) Range / Transducer material: 6 meter (20 ft), PVDF Copolymer Process Connection: 2" NPT ((Taper), ANSI/ASME B1.20.1) Communication / Output: 4-20mA, HART Approval: FM, Class 1, Div 2
    atribut:
    • Export Control Regulations: ECCN : EAR99I/AL : N
    • Net Weight (kg): 2.2
    • Packaging Dimension (mm): 198x409x137
    • Commodity Code: 90261029
    • Country of Origin: Canada
  5. DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp7.399.900

    DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters with totalizers for water measure the flow rate and total volume of water and water-based liquids traveling through and moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Flow Rate Range (gpm): 1.3-32
    • Flowmeter Type: Electromagnetic
    • Maximum Flow Rate (GPM): 32
    • Min. Flow Rate (gpm): 1.3
    • Product Type: Electronic Flowmeter
  6. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  7. FILL-RITE Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.999.900

    FILL-RITE Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Connection Size (inch): 1
    • Display Type: LCD
    • Flow Rate Range (gpm): 2-35
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 370
    • Max. Voltage: Battery
    • Maximum Flow Rate (GPM): 35
    • Maximum Operating Pressure (psi): 50
    • Min. Flow Rate (gpm): 2
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Seal Material: Buna-N; Viton
    • Shaft Material: Stainless Steel
    • Standards: ATEX; CE Certified; cULus Listed; IECEx
    • Voltage Range: Battery
  8. FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp11.999.900

    FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Oval gear totalizers measure the total volume of liquids moved by the system.
    atribut:
    • UNSPSC: 41112501
    • Connection Type: FNPT
    • Housing Material: Aluminium
    • Includes Totalizer: Yes
    • Shaft Material: Stainless Steel
    • Standards: CE Certified
  9. GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.199.900

    GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • Display Type: LCD
    • Flowmeter Type: Turbine
    • Housing Material: Aluminium
    • Includes Totalizer: Yes
    • Maximum Operating Pressure (psi): 300
    • Mounting Orientation: Universal
    • Output Type (mA): 4-20
    • Overall Length (inch): 4
    • Rotor Material: Nylon
    • Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
  10. FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp15.999.900

    FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for chemicals measure the total volume of chemically compatible liquids moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±2
    • Compatible Flow Material: Water
    • Connection Size (inch): 1/2
    • Connection Type: FNPT
    • Display Type: LCD
    • Flow Rate (gpm): 2-20
    • Flowmeter Type: Turbine
    • Fluid Connection (inch): 1/2 FNPT
    • Housing Material: PBT
    • Includes Totalizer: Yes
    • Manufacturer Part Number: FM300H/R
    • Max. Viscosity (SUS): 463
    • Maximum Flow Rate (GPM): 20
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 50
    • Media Temperature Range (°F): 15 to 130
    • Min. Flow Rate (gpm): 2
    • Minimum Media Temperature (°F): 15
    • Mounting Location: Inline
    • O-Ring Materials: Viton
    • Output Type (mA): 4-20
    • Overall Length (inch): 6
    • Product Type: Flow Meter
    • Rotor Material: PBT
    • Seal Material: Viton
    • Standards: CE Certified
    • Sub Brand: FM-300HR Series
    • Unit of Measure: Gallons
    • Wetted Material: 304 Stainless Steel; Ferrite; PBT; Viton
  11. BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    BARU
    Mulai

    Rp3.999.900

    BLANCETT Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine flowmeters for oils and water measure the flow rate of water and water-based liquids traveling through a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  12. FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.599.900

    FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
  13. Benetech Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.399.900

    Benetech Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  14. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  15. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  16. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  17. Custom Switching DC Power Supply
    Mulai

    Rp4.299.900

    Custom Switching DC Power Supply
    Deskripsi:
    - Output Code- AC Power Cord- Fuse(spare, already mounted on main body)
    atribut:
    • Input Voltage (V): AC100
    • Output voltage (V): 0 to 30
    • Output Stabilizing Method: Switching Regulation Method
    • WxDxH (mm): 70x220x160
  18. Willflow Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp42.999.900

    Willflow Flow Meter Electromagnetic (Meter Aliran)
    atribut:
    • Flange Material: Carbon Steel
    • Pressure (MPa): PN1.6
    • Electrode Material: 316L
    • Electrode Type: Standard fixed type
    • Output (mA): 4-20
    • Power Supply (V): AC220
    • Size (inch): 6
    • Size (mm): DN 150
Daftar Harga Ultrasonic Flowmeter Terbaru October 2026
PRIO Flow Meter (Meter Aliran)Rp10.999.900
Defelsko Ultrasonic CouplantRp1.999.900
FLOWLINE Non-Contact Ultrasonic Liquid Level SensorRp12.999.900
SIEMENS SITRANS Probe LU Ultrasonic Level TransmitterRp129.999.900
DAYTON Turbine Flow Meter & Totalizer (Meter Aliran)Rp7.399.900
FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Rp6.399.900
FILL-RITE Turbine Flow Meter & Totalizer (Meter Aliran)Rp5.999.900
FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)Rp11.999.900
GPI Turbine Flow Meter & Totalizer (Meter Aliran)Rp5.199.900
FLOMEC Nutating Disc Flow Meter & Totalizer (Meter Aliran)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)