Beli Tread Depth Gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Tyre Tread Depth Gauge
    Mulai

    Rp139.900

    Kennedy Tyre Tread Depth Gauge
    Deskripsi:
    This handy sized tyre depth gauge is graduated in mm and 1/32 Inch and comes with a pen type pocket clip.
    atribut:
    • Product Number: TDG025
    • Capacity: 0 to 25mm
    • Additional Features: Pen type pocket clip
    • Product Type: Tyre Tread Depth Gauge
    • Weight Each: 25g
    • Display Type: Pencil Type
    • Part Number: KEN5038450K
  2. FUJI TOOL Poket Depth Gauge
    Mulai

    Rp689.900

    FUJI TOOL Poket Depth Gauge
    Deskripsi:
    -A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.
    atribut:
    • Base Dimension: 60mm
    • Purpose of Use: To measure the speed of groove, hole depth, step difference.
  3. HAZET Tire Tread Depth Gauge
    Mulai

    Rp1.199.900

    HAZET Tire Tread Depth Gauge
    Deskripsi:
    -A pocket size tire groove gauge.-Because it made of brass, you can use it without worrying about humidity and temperature.-Tire groove measuring.
    atribut:
    • Min Graduation: 0.1mm
    • Max Measuring Depth: 30mm
    • Material: Brass
  4. KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    45%
    Mulai

    Rp4.399.900

    KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Instrument Error (mm): ±0.03
    • Minimum Display (mm): 0.01
    • Base Dimension (mm): 100
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  5. BluePoint Tread Depth Gauge
    Mulai

    Rp299.900

    BluePoint Tread Depth Gauge
    Deskripsi:
    - Measures to a depth of 1inch in 1/32inch increments, - Plastic body with aluminum probe and sliding gauge, - Includes pocket clip.
  6. KENTA Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp809.900

    KENTA Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Metal measuring headLarge LCD displayZero setting at any positionMetric/lnch system interchangeManual power on/offSuitable for tread depth, brake shoe and pad wear
    atribut:
    • Range (mm): 0-25
    • Resolution (mm): 0.01
  7. monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp51.900

    monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)
    Deskripsi:
    Tire groove depth can be measured quickly
    atribut:
    • Dimensions (mm): 88x28x13
    • Pricision (mm): +-0.2
    • Minimum Indication (mm): 1
    • Compatible: Dunlop valve/US valve
    • Compatible Fluid: Air
    • Material: Body : Brass / Plug : Steel
    • Measuring Range (mm) : 0-22
    • Package Weight (g): 98
  8. Snap-on Dial Type Tread Depth Gauge (Pengukur Kedalaman Ban)
    Mulai

    Rp1.099.900

  9. SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp359.900

    SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 151195
    • Measurement Range (mm): 0 to 25
    • Instrument Error (mm): ±0.2
    • Minimum Display (mm): 0.1
    • Total Length (mm): 86
    • Base Dimension (mm): 61
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  10. JTC Depth Gauge
    Mulai

    Rp659.900

    JTC Depth Gauge
    atribut:
    • Diameter (mm): 47
    • Measuring Range (mm) : 0-11, 0-1.6 red, 1.6-2.0 yellow, 2.0-11 green
  11. monotaro Digital Depth Gauge (Tire Groove Gauge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    monotaro Digital Depth Gauge (Tire Groove Gauge)
    atribut:
    • Probe (mm): About 3 x 4
    • Body Length (mm): About 85
    • Power Supply: Coin Battery CR2032 (sold separately)
    • Main Unit Dimensions (mm): Approx. 60 x 113 x 15
  12. Insize Vernier Depth Gauge (Alat Ukur Kedalaman)
    Mulai

    Rp549.900

    Insize Vernier Depth Gauge (Alat Ukur Kedalaman)
    Deskripsi:
    Vernier Depth Gauge> Graduation 0.1 mm> Made of stainless steel
    atribut:
    • Range: 0-30 mm
    • Accuracy: +/- 0.10 mm
  13. Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Niigata Seiki (SK) Digital Mini Depth Gauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Digital mini Depth Gauge DMD-25STG. - Measuring Depth distance - High Resolution 0.01mm - Material: Stainless Steel - Display hold function - Power Source: CR2032 - Probe Type: Round Bar (1.5mm) - Range 0-25mm, Accuracy +/-0.03mm.
    atribut:
    • Measuring Range (mm) : 0-25
  14. Mitutoyo Vernier Depth Gage
    Mulai

    Rp2.299.900

    Mitutoyo Vernier Depth Gage
    Deskripsi:
    The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.
    atribut:
    • Technology: Mechanical
  15. KENTA Digital Tire Thread Depth Gauge
    Mulai

    Rp2.599.900

    KENTA Digital Tire Thread Depth Gauge
    Deskripsi:
    Resolution: 0.01mm/0.0005inchButtons: on/off, zero, mm/inchSupplied with zero set surfaceAutomatic power off, move thedigital unit to turn on powerHigh moving speed is allowedBattery CR2032USB data outputMade of stainless steel
    atribut:
    • Range (mm): 0-25
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
  16. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp7.099.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga Tread Depth Gauge Terbaru November 2026
Kennedy Tyre Tread Depth GaugeRp139.900
FUJI TOOL Poket Depth GaugeRp689.900
HAZET Tire Tread Depth GaugeRp1.199.900
KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)Rp4.399.900
BluePoint Tread Depth GaugeRp299.900
KENTA Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)Rp809.900
Mitutoyo Dial Depth GaugeRp1.599.900
monotaro Tire Depth Gauge (Pengukur Ketebalan Ban)Rp51.900
Snap-on Dial Type Tread Depth Gauge (Pengukur Kedalaman Ban)Rp1.099.900
SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)Rp359.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)