Beli Timbangan Roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOWA Mini Roller
    Mulai

    Rp56.900

  2. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.799.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  3. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  4. Taffware Digipounds Pocket Scale Timbangan Mini Perhiasan Emas
    Mulai

    Rp42.900

    Taffware Digipounds Pocket Scale Timbangan Mini Perhiasan Emas
    Deskripsi:
    Timbangan dari Taffware Digipounds merupakan solusi bagi Anda untuk menimbang logam mulia seperti emas. Dengan menggunakan timbangan khusus ini, Anda bisa mendapatkan akurasi yang lebih baik. Anda dapat menggunakan timbangan ini untuk menimbang koin atau benda kecil lainnya
    atribut:
    • Dimensions (cm): 12.8x7.6x1.8
    • Battery: 2 x AAA
    • Unit of Measure: g, ct, oz, ozt, dwt, tl dan gn
    • Weight Platform Size (cm): 7.5 x 6.5
    • Capacity (kg): 0,5
    • Accuracy (g): 0,01
    • Material: Plastik dan Wadah Stainless Steel
  5. KRISBOW Timbangan Platform Elektronik dengan Tera
    Mulai

    Rp3.599.900

    KRISBOW Timbangan Platform Elektronik dengan Tera
    atribut:
    • Power Supply: 4v/4Ah Rechargeable Battery
    • Divison (g): 100
    • Minimum Weight (g): 2000
    • Platform Dimension (cm): 45x60
    • Capacity (kg): 300
  6. AND Platform Scales HW-G Series
    Mulai

    Rp7.599.900

    AND Platform Scales HW-G Series
    Deskripsi:
    AND Platform Scales HW-G Series is Value You Can Trust with 1/10.000 high resolution, ideal for applications, and requiring enhanced resolution.
  7. AND Multi-Functional Platform Scales HW-C Series
    Mulai

    Rp14.999.900

    AND Multi-Functional Platform Scales HW-C Series
    Deskripsi:
    High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
  8. OneMed Timbangan Badan Digital
    Mulai

    Rp149.900

    OneMed Timbangan Badan Digital
    Deskripsi:
    Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
  9. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  10. CAS Crane Scale (Timbangan Gantung)
    Mulai

    Rp5.599.900

    CAS Crane Scale (Timbangan Gantung)
    Deskripsi:
    The CAS IE-1700 Crane Scale is a light weight, portable and easy to use crane scale. Equipped with a wireless remote control function which makes operation more efficient and safe. Use in recycling or any other light industrial applications.
  11. Motoyuki Global So High Roller Cbn Scale Belt
    Mulai

    Rp5.299.900

    Motoyuki Global So High Roller Cbn Scale Belt
    Deskripsi:
    Solid black skin, plating/rust/paint removal, black skin/plating/rust/paint removal, surface grinding/polishing, plating/rust/paint removal, surface grinding/polishing, removal of rust and deposits, hairline , Surface finish, removal of rust and deposits, hairline, surface finish, mirror surface ground polishing, mirror surface polishing (use a metal oil solid abrasive for better gloss)
    atribut:
    • Finished Count: 60
    • Abrasive: CBN
    • Grain Size: 60
    • Width (mm): 60
    • Belt Width (mm): 60
    • Belt Length (mm): 300
    • Belt Dimensions (mm): 60 x 300
    • Length (mm): 300
  12. SOJIKYO Digital Platform Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    SOJIKYO Digital Platform Scale
    Deskripsi:
    ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Material: Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
  13. NTN Tapered Roller Bearing (Laher Tirus)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

  14. NTN Needle Roller Bearing HK Series (Laher Jarum)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    NTN Needle Roller Bearing HK Series (Laher Jarum)
    Deskripsi:
    Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
  15. monotaro Universal Small Roller Bucket Set (5 Pieces Set) (Paket Ember Rol)
    Mulai

    Rp149.900

    monotaro Universal Small Roller Bucket Set (5 Pieces Set) (Paket Ember Rol)
    Deskripsi:
    As painting supplies
    atribut:
    • Compatible Paint: Aqueous, oil-based paint also used. Lacquer system can also be used.
    • Dimensions (Width W x Height H x Depth D) (mm): 243 x 140 x 205
    • Type: 6 inches
    • Kind: Small
    • Hair length (mm): 11
    • Set Content: Roller bucket, bucket inner vessel, squeezing net, Small roller handle, small roller x 2
  16. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

Daftar Harga Timbangan Roller Terbaru November 2026
KOWA Mini RollerRp56.900
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp1.799.900
AND Digital Scale Waterproof Platform Scale HW-KCWP Series (Timbangan Digital)Rp28.999.900
AND Digital Scale Waterproof Platform HV-KCWP Series (Timbangan Digital)Rp24.999.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
Taffware Digipounds Pocket Scale Timbangan Mini Perhiasan EmasRp42.900
KRISBOW Timbangan Platform Elektronik dengan TeraRp3.599.900
AND Platform Scales HW-G SeriesRp7.599.900
AND Multi-Functional Platform Scales HW-C SeriesRp14.999.900
OneMed Timbangan Badan DigitalRp149.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)