monotaro Universal Small Roller Bucket Set (5 Pieces Set)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900
Spesifikasi
Compatible PaintAqueous, oil-based paint also used. Lacquer system can also be used.
Dimensions (Width W x Height H x Depth D) (mm)243 x 140 x 205
Type6 inches
KindSmall
Hair length (mm)11
Set ContentRoller bucket, bucket inner vessel, squeezing net, Small roller handle, small roller x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
As painting supplies
Warning
Please do not use for any purpose other than. . monotaro roller bucket inner vessel (PP05-I) it does not fit. Please purchase the contents unit of dimensions 250 x 140 x 220 (width W x height H x depth D) (mm).
Feature
Painting is the all-in-one 5-piece set to be started immediately. Convenient to carry and comes with a handle to the bucket. Comes with spare one of the small roller, bargain!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait