Beli Timbangan Rfid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- All ID Label Semicoated (Kertas Label)Deskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- BAYKON Weighing TerminalDeskripsi:BAYKON BX61 is programmable terminal designed for industrial weighing applications; counting, checkweighing, SQC terminal for net weight control of prepacked products, vibrating batchers.It is available as desk top plastic housing and panel type with stainless steel,IP65 front panel. It is equipped with a 5.7”colour graphic display with touch panel and membrane keypad.BX61 terminal offers simultanous operation up to 4 weighing platforms and precision balances, barcode scanners, magnetic card readers, receipt and label printers, external PC keypad and mouse, external buttons, relays and PLCs over parallel I/Os.BX61 offers perfect data integration features; data export as text file, SQL level transfer and carrying data via USB flash.
- BAYKON Weighing IndicatorDeskripsi:BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.Typical Applications1. Labeling & Data CollectingBX24 & BX24D can print different type of standard tickets includingtotalizing and customized ticket with barcode.2. Piece CountingCounting can be done by sampling or average piece weighttaken from APW manual. 500 item memory capacity for APW.3. CheckweighingThe weight or the quantity of the items in the package is checked.500 item memory for limits set.4. ClassifyingProducts can be classified according to the weight or the quantityof item in the package. 500 item memory for limits set.5. Gravimetric FillingAutomatic / manual filling can be executed in gross mode orin net mode. 500 item memory for limits set.6. Dynamic and Livestock WeighingWeighing of dynamic items such as livestock is availableby BX24 & BX24D. This feature is also usable for weighingat static scales under vibration of industrial environments.atribut:
- Accuracy: OIML class III
- EU Type: single range, multi range or multi interval
- Display: Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display
- Display Resolution: Up to 999 999 division
- A/D conversion: 24 bit Delta-Sigma ADC with up to 800 conversion rate
- Minimum input sensitivity (μV): 0.4 /d (legal metrology), 0.05 /d (industrial)
- Analogue Input Range (mV): - 5 to + 19
- Internal Resolution: Up to 16000000 counts
- Humidity (%): Max. 90 non condensing relative humidity. Legal metrology max. 80
- Power Supply (V): AC 100 - 240 (50/60 Hz or 12 - 28 VDC)
- Operating Temperature (°C): -15 to +55 max. (Operational), -10 to +40 ( Legal metrology )
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)Deskripsi:These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.atribut:
- UNSPSC: 31160000
- Fits Brand: Mag-Mate
- For Use With Grainger Item Number: 2RUZ8
- For Use With Mfr. Model Number: CL1500
- HONEYWELL Barcode Label PrinterDeskripsi:The PD43 and smaller PD43c family of light industrial thermal printers incorporate the latest printing innovations into a compact and affordable package. Ideal for tight spaces, shallow countertops, and pull-out cabinets, the PD series was designed to deliver no compromise printing performance in the smallest possible footprint.Suited for the distribution center and warehouse, as well as airline passenger service, the PD43 upholds the PD series’ long tradition ofreliable performance. An all-metal chassis, strong cast-aluminum print mechanism, and tool-free printhead and roller replacement help minimize downtime and maintenance needs. With a variety of door options, the PD43 can support a wide range of media—including ink-in and ink-out ribbons with half-inch or one-inch core sizes—making it possible to maximize time between media resupply. Fast time-to-label and print speeds up to 200 mm/s (8 ips) ensure PD43 can scale with the changing needs of dynamic operations.The PD43 takes industrial printing to a new level of simplicity, with a color graphic display that makes it easier to set up, configure and fine-tune settings without the need for a host computer. In fact, with Smart Printing capabilities, the PD43 can run apps right inside the printer—eliminating the need for a connected PC entirely.Add Honeywell’s Medallion Complete Service Plan to ensure the highest levels of productivity, resource optimization, and uptime. For total protection, on-site support and preventative maintenance options are available.atribut:
- Size (mm): 470x211x249
- Max. Media Diameter OD (mm): 213
- Media Core Sizes ID (inch): 1, 1.5, 3
- Media Width (mm): 19 to 118
- Label Length (mm): 6.4 to 172.7
- Ribbon Support: Coated Side In, Coated Side Out
- Certifications: Cisco CCXv4, Wi-Fi
- Display: Color Graphic Display or Icon Display
- Max. Ribbon Diameter (mm): 68
- Max. Ribbon Length (m): 300
- Maximum Print Speed (mm/s): 203 (@8 dpmm), 152 (@11.8 dpmm)
- Maximum Print Width (mm): 104
- Optional - Factory/Service Installable: Bluetooth & Wireless 802.11 b/g/n, HF/UHF RFID, Internal Ethernet (NIC)
- Optional - via Adapter Cables: Internal Ethernet (NIC), Parallel Port, Serial Port
- Print Resolution (dpmm): 8 (203 dpi), 11.8 (300 dpi)
- Protocols - Serial Flow Control: XON/XOFF, RTS/CTS (DTR/DSR)
- Protocols - Wireless: WEP Dynamic, WEP Static (64/128 Bits), WPA, WPA2, EAP (FAST, PEAP, TLS, TTLS), LEAP
- Ribbon Core Sizes (inch): 0.5, 1
- Ribbon Width (mm): 25.4 to 110.0
- Standard Interfaces: USB Device, USB Host
- SATO (Label) Printer Thermal (Alat Cetak Struk)Deskripsi:SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.atribut:
- Print Method: Direct & Thermal Transfer
- Media Size Width (with liner) (mm): Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118
- Dimensions (LxWxH) (mm): 271x457x321
- Display Panel: 3.5\" Full Color LCD
- Large Status LED: Blue / Red
- Media Type: Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket
- Mode: Continuous, Tear-off, Cutter, Dispenser, Linerless
- Power Supply (V/Hz): 100-240AC/50-60 ±10%
- Print Width (mm): Up to 104
- Printer Languages: SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing
- Remote Management: SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect
- Self Diagnosis: Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration
- Sensor Type: Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End
- Settings cloning: Yes, copy settings from printer to printer via USB or ethernet
- Training: On-board training videos for simple operations like changing labels or replacing printheads for easier operator use
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Anton Paar Density Meter Handheld (Densitometer)atribut:
- Size (mm): 245x103x126
- Protection Rating: IP54
- Display Units: Brix, Alcohol%, Alcohol Strength, Baume Degree, Plato, API Weight, API Specific Gravity, API Density, H2SO 4% w/w, Density at Reference Temperature
- Data Memory (times): 1000 + times
- Amount Of Sample (ml): 2
- Interface: Bluetooth, RFID
- Measurement Accuracy Density (g/cm³): 0.001
- Measurement Temperature Range (°C): 0 to 40
- Measuring Range Density (g/cm³): 0 to 3
- Measuring Range Viscosity (mPa·s): 0 to 1000
- Package Size (mm): 390x380x160
- Power Supply: 2 AA batteries (included for testing)
- Temperature Measurement Accuracy (°C): 0.2
- DREMEL 3D Printer Filament (Filamen Printer 3D)Deskripsi:Nylon filament (also called polyamide filament) is a flexible, lightweight, and wear-resistant material that is stronger and less brittle than ABS and PLA filament. Nylon filament requires a heated build platform for printing and emits toxic fumes when heated. It is used for creating various consumer products, tools, mechanical components, machine parts, structural parts, and containers.
- Dymo Direct Thermal LabelDeskripsi:Direct thermal label rolls contain multiple labels that are stored on a roll core. Label rolls reduce reloading time because they contain more labels than a fanfold.atribut:
- Core Dia. (inch): 1
- For Print Method: Direct Thermal
- Printer Compatibility: Desk Top Label Printer
- PROTO Combination Wrench Set (Kunci Ring Pas)Deskripsi:Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Opening Angle (°): 15
- Wrench Product Grouping: Wrench Sets
- Material: Alloy Steel
- DEWALT Air Chisel Hammeratribut:
- Item: Air Chisel Hammer
Daftar Harga Timbangan Rfid Terbaru November 2026
| AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital) | Rp2.499.900 |
| Quattro Digital Precision Scale | Rp1.499.900 |
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
| All ID Label Semicoated (Kertas Label) | Rp19.900 |
| BAYKON Weighing Terminal | Rp84.999.900 |
| BAYKON Weighing Indicator | Rp63.999.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
| Crosby Screw Pin Anchor Shackles G-209 (Segel Omega) | Rp199.900 |
| MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi) | Rp539.900 |
| Zebra Technologies Printer Barcode | Rp6.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101521398-1.jpg)


/jqP108599710-1.jpg)



/3hP103459125-1.jpg)
/baP109354406-1.jpg)


%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)
/8zP108108323-1.jpg)
/o4P109323868-1.jpg)
/ndP103740841-1.jpg)
/beP109113410-1.jpg)

/62P107278218-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)