MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)

Sebelum PPN:
Rp539.900
Spesifikasi
UNSPSC31160000
Fits BrandMag-Mate
For Use With Grainger Item Number2RUZ8
For Use With Mfr. Model NumberCL1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.
Feature
Lifting Magnet Magnet Activation Locking On/Off Handle Magnet Material Neodymium Max Rated Flat Capacity 800 lb Max Rated Round Capacity 400 lb Min Material Thickness for Activation 1/4 in Max Rated Capacity @ Min Activation Thickness 270 lb Required Material Thickness for Max Rated Capacity 3 in Overall Height 8 7/8 in Overall Length 7 7/8 in Overall Width 3 5/8 in Magnet Height 3 7/8 in Magnet Width 3 5/8 in Magnet Length 6 3/8 in Handle Length 6 7/8 in

Ulasan Produk

Tidak ada ulasan