BAYKON Weighing Terminal

Sebelum PPN:
Rp84.999.900 - Rp139.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BAYKON BX61 is programmable terminal designed for industrial weighing applications; counting, checkweighing, SQC terminal for net weight control of prepacked products, vibrating batchers.
It is available as desk top plastic housing and panel type with stainless steel,IP65 front panel. It is equipped with a 5.7”colour graphic display with touch panel and membrane keypad.
BX61 terminal offers simultanous operation up to 4 weighing platforms and precision balances, barcode scanners, magnetic card readers, receipt and label printers, external PC keypad and mouse, external buttons, relays and PLCs over parallel I/Os.
BX61 offers perfect data integration features; data export as text file, SQL level transfer and carrying data via USB flash.
Feature
Applications
- Smart barcode labelling
- Data collection as text file Export and SQL level
- SQC- Net weight control
- Checkweighing
- Counting systems
- Formulation & batching

Pheripherals
- Up to 4 platforms
- Precision balance
- Barcode scanner
- Proximity card reader
- Receipt printer
- Barcode label printer
- PC keypad & mouse

Interface
- Infrared sensors as Print & Tare functions (only desk top model)
- Ethernet
- 2 x RS- 232, 2 x USB
- Digital 4in/4out

Ulasan Produk

Tidak ada ulasan