Sebelum PPN:
Rp63.999.900 - Rp82.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy | OIML class III |
|---|---|
| EU Type | single range, multi range or multi interval |
| Display | Wide angle LCD display with multicolor backlight, 6 digits 22 mm in height weight display and 16 digits 8 mm in height alphanumeric information display |
| Display Resolution | Up to 999 999 division |
| A/D conversion | 24 bit Delta-Sigma ADC with up to 800 conversion rate |
| Minimum input sensitivity (μV) | 0.4 /d (legal metrology), 0.05 /d (industrial) |
| Analogue Input Range (mV) | - 5 to + 19 |
| Internal Resolution | Up to 16000000 counts |
| Humidity (%) | Max. 90 non condensing relative humidity. Legal metrology max. 80 |
| Power Supply (V) | AC 100 - 240 (50/60 Hz or 12 - 28 VDC) |
| Operating Temperature (°C) | -15 to +55 max. (Operational), -10 to +40 ( Legal metrology ) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
BX24 & BX24D are accurate, multifunctional weighing terminals which can be used in wet, hygienic and harsh industrial areas. Terminals have configurable operating modes for common weighing applications such as weighing, labelling, piece counting, checkweighing, classifying, dynamic weighing and filling. Depending on the application, 3 programmable keys can be set to related functions for quick and easy operation.
Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.
BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.
Typical Applications
1. Labeling & Data Collecting
BX24 & BX24D can print different type of standard tickets including
totalizing and customized ticket with barcode.
2. Piece Counting
Counting can be done by sampling or average piece weight
taken from APW manual. 500 item memory capacity for APW.
3. Checkweighing
The weight or the quantity of the items in the package is checked.
500 item memory for limits set.
4. Classifying
Products can be classified according to the weight or the quantity
of item in the package. 500 item memory for limits set.
5. Gravimetric Filling
Automatic / manual filling can be executed in gross mode or
in net mode. 500 item memory for limits set.
6. Dynamic and Livestock Weighing
Weighing of dynamic items such as livestock is available
by BX24 & BX24D. This feature is also usable for weighing
at static scales under vibration of industrial environments.
Instruments have 6 memories; ID1 & ID2, preset tare, APW and item limit values; each have 500 records capacity. IDs can be linked to other memory records for fast, easy and reliable operation; when an ID is selected, depending on the operation mode item limit values, specific tare or APW values comes automatically.
BX24 & BX24D offer direct connection to remote display, PC and PLCs via various data protocols such as demand, continuous form and BSI command set.
Typical Applications
1. Labeling & Data Collecting
BX24 & BX24D can print different type of standard tickets including
totalizing and customized ticket with barcode.
2. Piece Counting
Counting can be done by sampling or average piece weight
taken from APW manual. 500 item memory capacity for APW.
3. Checkweighing
The weight or the quantity of the items in the package is checked.
500 item memory for limits set.
4. Classifying
Products can be classified according to the weight or the quantity
of item in the package. 500 item memory for limits set.
5. Gravimetric Filling
Automatic / manual filling can be executed in gross mode or
in net mode. 500 item memory for limits set.
6. Dynamic and Livestock Weighing
Weighing of dynamic items such as livestock is available
by BX24 & BX24D. This feature is also usable for weighing
at static scales under vibration of industrial environments.
Feature
Main Features- Stainless steel, IP67 protected for wet, hygienic and harsh areas
- Color changing display, SmartAPP 16 digit alphanumeric info line,
- ID1, ID2, PT, item limit values, APW memories; each 500 items record
- Automatic memory linkage to IDs
High Technology and Performance
- High resolution scales up to 999 999 display resolution
- Up to 800 conversions per second
- Application based SmartAPP
- Changing color for prompting
- High capacity tank scales supported by eCAL - electronic calibration
Typical Applications
- Weighing and data collection
- Customized labelling with barcode
- Counting by sample & APW memory
- Livestock and dynamic weighing with strong filtering algorithm
- Checkweighing, classifying & filling
- Specific tare entry requirement
Interfaces & Communication
- Printing via key, digital input and serial port
- Continuous data output
- BSI command set for master slave communication
- Galvanically isolated, RS485 and 2x RS232 ports are standard
- Mini USB port
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
